Shop All Compressor Air Filters
Wilkerson
Compressed Air Filter, 5 micron Rating, Bowl Material - Air Treatment: Polycarbonate with Guard
Mfr # F18-03-SK00B
Zoro # G3741383
original price:
$67.49
21% off
new price: $53.19
/ea
$53.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material - Air Treatment Polycarbonate with Guard
- Size - Air Treatment Compact
- Max. Temp. 125 Degrees F
- For Removal Of Particles, Water
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # F18-03-SK00B
- Zoro # G3741383
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Size - Air Treatment | Compact |
Overall Width | 2 3/8 in |
Connection Size - Air Treatment | 3/8 in NPT |
Overall Depth | 2 3/8 in |
Bowl Size - Air Treatment | 1.7 oz |
Overall Height | 7 1/2 in |
Drain Port Size | 3/16 in |
Inlet Size | 3/8 in NPT |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 82 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 2 3/8 in, Overall Height 7 1/2 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series F18, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 1.7 oz, Filter Bowl Guard Included Yes, Filter Bowl Guard Material Nylon
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 5 in Stroke, NFPA Double Acting (5VLD6)
- BALDOR-RELIANCE 10Hp, 3475Rpm, 3Ph, 60Hz, 213Jm, 3728M, Opsb, F, EJMM3312T (EJMM3312T)
- NSK NSK 6204Z C3, 6200 Series Single Row Deep Groove Ball Bearing (6204Z C3)
- D&D 1357mm Outside Length, 12 2/3mm Top Width, 1 Ribs (XPA1357)
- WILKERSON 3/8In 0-125Psi Npt Pneumatic Filter-Regulator (B18-C3-FKG0)
- WILKERSON Coalescing Filter, 0.5 micron Rating, Overall Width: 2.87 in (M28-06-BK00B)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Size - Air Treatment: Compact (M18-02-BL00B)
- WILKERSON Coalescing Filter, 0.5 micron Rating, Overall Width: 2.37 in (M18-02-BK00B)
- WILKERSON Compressed Air Filter, 5 micron Rating (F08-02-SL00B)
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-06-SK00B)
- SOLBERG Air Oil Separator, M24 Outlet, 63 SCFM (LGM2460)
- Wilkerson Compressor Air Filters