Shop All General Purpose Filter
This Product is Discontinued
Wilkerson
Compressed Air Filter, 250 psi, 2.36 In. W (Discontinued)
Mfr # F18-04-SL00
Zoro # G1554262
This Product is Discontinued
Key Features
- Size Compact
- Filter Rating 5 micron
- Filter Rating - Air Treatment 5 micron
- Overall Height 7 3/8 in
- Drain Port Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # F18-04-SL00
- Zoro # G1554262
- Country of Origin Unknown
- Category General Purpose Filter
Dimensions
Size | Compact |
Overall Height | 7 3/8 in |
Drain Port Size | 1/2 in |
Pipe Size | 1/2" NPT |
Bowl Size | 4.1 oz. |
Size - Air Treatment | Compact |
Connection Size - Air Treatment | 1/2 in NPT |
Overall Width | 2 3/8 in |
Bowl Size - Air Treatment | 4.1 oz |
Details
Filter Rating | 5 micron |
Filter Rating - Air Treatment | 5 micron |
Item | Compressed Air Filter |
Bowl Material | Metal with Sight Gauge |
Item - Air Filters | General Purpose Filter |
Max. Flow | 112 cfm |
Bowl Material - Air Treatment | Metal with Sight Gauge |
Max. Incoming Pressure - Air Treatment | 250 psi |
Max. Pressure | 250 psi |
Drain Type | Manual |
Max. Temp. | 150 Degrees F |
Max. Flow - Air Treatment | 112 cfm |
Type | General Purpose |
Gauge Included | No |
Description
Compressed Air Filter, Overall Width 2 3/8 in, Overall Height 7 3/8 in, Drain Type Manual, Filter Rating 5 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.