Shop All General Purpose Filter
Wilkerson
Compressed Air Filter, 200 psi, 4.8 In. W
Mfr # F30-06-G00
Zoro # G0448892
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Jumbo
- Max. Incoming Pressure - Air Treatment 200 psi
- Drain Port Size 3/4 in
- Bowl Size - Air Treatment 26.0 oz
- Pipe Size 3/4" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # F30-06-G00
- Zoro # G0448892
- Country of Origin United States
- Category General Purpose Filter
Dimensions
Size | Jumbo |
Drain Port Size | 3/4 in |
Bowl Size - Air Treatment | 26.0 oz |
Pipe Size | 3/4" NPT |
Overall Height | 9 7/8 in |
Connection Size - Air Treatment | 3/4 in NPT |
Size - Air Treatment | Jumbo |
Bowl Size | 26 oz. |
Overall Width | 4 13/16 in |
Air Inlet Size | 3/4 in |
Inlet Size | 3/4 in NPT |
Overall Depth | 4 5/8 in |
Air Outlet Size | 3/4 in |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 316 cfm, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 4 13/16 in, Overall Height 9 7/8 in, Drain Included Yes, Filter Bowl Material Zinc, Drain Type Manual, Series F30, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Zinc, Filter Bowl Capacity 2 oz, Filter Bowl Guard Included Yes, Filter Element Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket , 40 Chain Size, 1-1/4 Bore Dia., 23 # of Teeth (40B23F-1D)
- MITSUBOSHI Metric V-Belt SPB Type, 16.3mm x 2240mm (SPB2240)
- FESTO Push-In Fitting QSM-M5-4-I-R-100 (QSM-M5-4-I-R-100)
- BAILEY Nickel-Plated Iron Breather Vents: 40 Mircon, 1/2 NPT Thread (237264)
- WILKERSON Air Filter Element (FRP-95-209)
- WILKERSON Compressed Air Filter, 150 psi, 7.8 In. W (F35-0B-000)
- WILKERSON Filter Element, Air (FRP-96-653)
- WILKERSON Compressed Air Filter, 150 psi, 7.8 In. W (F35-0C-000)
- WILKERSON Filter Element, Air (FRP-96-639)
- WILKERSON Inline Air Filter (F01-02-000)
- SPEEDAIRE Compressed Air Filter, 150 psi, 1.63 In. W (4ZL08)
- Wilkerson Compressed Air Treatment