Shop All General Purpose Filter
Wilkerson
Compressed Air Filter, 150 psi, 7.8 In. W
Mfr # F35-0B-000
Zoro # G3348247
Free Shipping & Returns
$725.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Size 120 oz.
- Max. Incoming Pressure - Air Treatment 150 psi
- Connection Size - Air Treatment 1-1/2 in NPT
- Overall Height 19 1/16 in
- Size Jumbo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilkerson
- MFR # F35-0B-000
- Zoro # G3348247
- Country of Origin United States
- Category General Purpose Filter
Dimensions
Bowl Size | 120 oz. |
Connection Size - Air Treatment | 1-1/2 in NPT |
Overall Height | 19 1/16 in |
Size | Jumbo |
Overall Width | 7 3/4 in |
Bowl Size - Air Treatment | 120.0 oz |
Size - Air Treatment | Jumbo |
Pipe Size | 1-1/2" NPT |
Inlet Size | 1 1/2 in NPT |
Overall Depth | 7 13/16 in |
Air Inlet Size | 1 1/2 in |
Air Outlet Size | 1 1/2 in |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 1 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 1,280 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 7 3/4 in, Overall Height 19 1/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Manual, Series F35, Air Outlet Size 1 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 12.5 oz, Filter Element Material Polyethylene, Filter Rating 5 micron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Standard Filter Element Plastic - 5 Micron for W1040AP (W1040F5P)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore (UCF209-28)
- KELLEY Flanged Bronze Bushing 5/8" Id X 3/4"Od (091-094)
- OETIKER Hose Clamp, SS, Nom.Size. 1 In., PK100 (16700031-100)
- WILKERSON 34In Npt Pneumatic Filter (1138-6FMX)
- WILKERSON Compressed Air Filter, 150 psi, 4.8 In. W (F30-06-000)
- WILKERSON Compressed Air Filter, 200 psi, 4.8 In. W (F30-06-G00)
- WILKERSON Inline Air Filter (F01-02-000)
- WILKERSON Compressed Air Filter, 150 psi, 4.8 In. W, Pipe Size: 1" NPT (F30-08-000)
- WILKERSON Compressed Air Filter, 150 psi, 7.8 In. W (F35-0C-000)
- SPEEDAIRE Compressed Air Filter, 250 psi, 4.75 In. W, Pipe Size: 1-1/2" NPT (4ZL11)
- Wilkerson General Purpose Filter