Shop All General Purpose Filter
Wilkerson
Compressed Air Filter, 150 psi, 4.8 In. W
Mfr # F30-06-000
Zoro # G1933522
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Jumbo
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Manual
- Filter Rating 5 micron
- Drain Port Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # F30-06-000
- Zoro # G1933522
- Country of Origin United States
- Category General Purpose Filter
Dimensions
Size | Jumbo |
Drain Port Size | 3/4 in |
Size - Air Treatment | Jumbo |
Overall Width | 4 13/16 in |
Bowl Size - Air Treatment | 26.0 oz |
Bowl Size | 26 oz. |
Overall Height | 9 7/8 in |
Connection Size - Air Treatment | 3/4 in NPT |
Pipe Size | 3/4" NPT |
Overall Depth | 4 5/8 in |
Inlet Size | 3/4 in NPT |
Air Inlet Size | 3/4 in |
Air Outlet Size | 3/4 in |
Description
Compressed Air Filter, Filter Type Particulate, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 316 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 4 13/16 in, Overall Height 9 7/8 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series F30, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Zinc, Filter Bowl Capacity 2 oz, Filter Bowl Guard Included Yes, Filter Element Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24708N-668)
- EATON AEROQUIP Adpt, MORB-MJIC, 1-1/16-12, 7/8-14, El (2062-12-10S)
- B B MANUFACTURING 3430-5M-15, Timing Belt, Neoprene, Fiberglass (3430-5M-15)
- DAYTON 3/B112 Banded V-Belt, 115-3/4" Outside Length, 2" Top Width, 3 Ribs (3HEZ5)
- WILKERSON Filter Element, Air (FRP-96-653)
- WILKERSON 1IN 200PSI NPT PNEUMATIC FILTER (F34-08-M00)
- WILKERSON Compressed Air Filter, 150 psi, 7.8 In. W (F35-0B-000)
- WILKERSON Compressed Air Filter, 150 psi, 4.8 In. W, Pipe Size: 1" NPT (F30-08-000)
- WILKERSON Compressed Air Filter, 200 psi, 4.8 In. W, Size: Jumbo (F30-08-G00)
- WILKERSON Compressed Air Filter, 200 psi, 4.8 In. W (F30-06-G00)
- PPD Push Lock In-line Filter, 40 μm. 3/8" fittings; bronze filter. Large (PPDF-50-3/8-3/8-B40)
- Wilkerson General Purpose Filter