Shop All Compressor Air Filters
Wilkerson
Compressed Air Filter, 0.5 micron Rating, Overall Width: 1.56 in
Mfr # M08-02-BL00B
Zoro # G3740029
product price: $52.45
/ea
$52.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 1/4 in NPT
- Max. Temp. 150 Degrees F
- Drain Type Manual
- Bowl Size - Air Treatment 0.6 oz
- Size - Air Treatment Subcompact
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # M08-02-BL00B
- Zoro # G3740029
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4 in NPT |
Bowl Size - Air Treatment | 0.6 oz |
Size - Air Treatment | Subcompact |
Drain Port Size | 3/16 in |
Overall Width | 1 9/16 in |
Overall Depth | 1 9/16 in |
Overall Height | 4 15/16 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Inlet Size | 1/4 in NPT |
Description
Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 12.7 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 1 9/16 in, Overall Height 4 15/16 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Manual, Series M08, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 0.4 oz, Filter Bowl Guard Included Yes
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 1/2 in. Bore dia. (Y-18S-MPB)
- B B MANUFACTURING SDSx1-1/8, QD Bushing, C45 Steel, Black Oxide, (SDSx1-1/8)
- MANITOU Bronze Bushings (Straight): 1/2 in. I.D., 3/4 in. Length, 3/4 in. O.D. (153190)
- STONER Paintable Mold Release, 11 oz. (A302)
- WILKERSON Compressed Air Filter, 5 micron Rating, Bowl Size - Air Treatment: 1.7 oz (F18-04-SL00B)
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-03-SL00B)
- WILKERSON Compressed Air Filter, 5 micron Rating, Max. Flow - Air Treatment: 130 cfm (F18-03-SL00B)
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-06-SK00B)
- WILKERSON Compressed Air Filter, 5 micron Rating (F18-04-SK00B)
- WILKERSON Filter, Automatic Drain, For Liquid (F18-03-SH00B)
- DEVILBISS Coalescer Filter Element 2Nd Stage Haf-28 (190845)
- Wilkerson Compressor Air Filters