Shop All Compressor Air Filters
Wilkerson
Compressed Air Filter, 0.5 micron Rating, Max. Flow - Air Treatment: 120 cfm
Mfr # M28-04-BK00B
Zoro # G3731154
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Overall Height 9 1/4 in
- Filter Rating - Air Treatment 0.5 micron
- Connection Size - Air Treatment 1/2 in NPT
- Overall Width 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # M28-04-BK00B
- Zoro # G3731154
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Height | 9 1/4 in |
Connection Size - Air Treatment | 1/2 in NPT |
Overall Width | 2 7/8 in |
Bowl Size - Air Treatment | 3.0 oz |
Overall Depth | 2 7/8 in |
Size - Air Treatment | Standard |
Drain Port Size | 3/16 in |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Inlet Size | 1/2 in NPT |
Description
Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 72 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 2 7/8 in, Overall Height 9 1/4 in, Drain Included Yes, Filter Bowl Material Plastic, Drain Type Manual, Series M28, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 2.87 oz, Filter Bowl Guard Included Yes, Filter Element Material Borosilicate Cloth
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Red Polyurethane Recoil Hose 1/4 Inch x 20 feet Solid Fittings (HR34-020)
- BOSTON 1/2" ID x 50 ft Nitrile Liquid Propane Hose BK (H90008-50-MM)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (B612BB553A)
- TRI-FLOW Food Grade Anti-Sieze, 9 oz. Brush Top J (TF230151)
- WILKERSON Compressed Air Filter, 5 micron Rating, Bowl Size - Air Treatment: 1.7 oz (F18-04-SL00B)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Drain Port Size: 3/16 in (M18-03-BL00B)
- WILKERSON Compressed Air Filter, 5 micron Rating, Max. Flow - Air Treatment: 130 cfm (F18-03-SL00B)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M28-06-BL00B)
- WILKERSON Filter, Automatic Drain, For Liquid (F18-03-SH00B)
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-06-SK00B)
- BETA 1 FILTERS Air Filter replacement filter for 48958201 / INGERSOLL RAND (B1AF0005183)
- Wilkerson Compressed Air Treatment