Shop All Compressor Air Filters
Wilkerson
Compressed Air Filter, 0.5 micron Rating
Mfr # M28-06-BL00B
Zoro # G3728144
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Differential Pressure Indicator
- Overall Depth 2 7/8 in
- Max. Incoming Pressure - Air Treatment 150 psi
- Size - Air Treatment Standard
- Drain Port Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # M28-06-BL00B
- Zoro # G3728144
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Depth | 2 7/8 in |
Size - Air Treatment | Standard |
Drain Port Size | 3/16 in |
Connection Size - Air Treatment | 3/4 in NPT |
Bowl Size - Air Treatment | 3.0 oz |
Overall Height | 9 1/4 in |
Overall Width | 2 7/8 in |
Air Outlet Size | 3/4 in |
Air Inlet Size | 3/4 in |
Inlet Size | 3/4 in NPT |
Description
Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 72 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 2 7/8 in, Overall Height 9 1/4 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Manual, Series M28, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 2.87 oz, Filter Bowl Guard Included Yes
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Air Compressor Hose, 50 ft. L, Silver (2807-7-50)
- TRITAN Flange Bearing, 2-Bolt, Ball, 35mm Bore (UCFL207-35MM)
- B B MANUFACTURING Bushing 4 Groove V-Belt Pulley 5.6 inch OD (43V560SDS)
- CONTINENTAL Petroleum Transfer Hose, 2" ID x 15 ft. (PTH200-15-G)
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-04-SK00B)
- WILKERSON 3/8In 0-125Psi Npt Pneumatic Filter-Regulator (B18-C3-FKG0)
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-06-SK00B)
- WILKERSON Compressed Air Filter, 5 micron Rating, Max. Flow - Air Treatment: 130 cfm (F18-03-SL00B)
- WILKERSON Compressed Air Filter, 5 micron Rating (F08-02-SL00B)
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-03-SK00B)
- CHICAGO PNEUMATIC Filter Element, 2-5/16in. H (6211472350)
- Wilkerson Compressed Air Treatment