Shop All Compressor Air Filters
Wilkerson
Compressed Air Filter, 0.5 micron Rating
Mfr # M28-03-BK00B
Zoro # G3738845
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Air Treatment Standard
- Overall Width 2 7/8 in
- Bowl Material - Air Treatment Polycarbonate with Guard
- Overall Depth 2 7/8 in
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # M28-03-BK00B
- Zoro # G3738845
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Size - Air Treatment | Standard |
Overall Width | 2 7/8 in |
Overall Depth | 2 7/8 in |
Connection Size - Air Treatment | 3/8 in NPT |
Drain Port Size | 3/16 in |
Bowl Size - Air Treatment | 3.0 oz |
Overall Height | 9 1/4 in |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Inlet Size | 3/8 in NPT |
Description
Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 72 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 2 7/8 in, Overall Height 9 1/4 in, Drain Included Yes, Filter Bowl Material Plastic, Drain Type Manual, Series M28, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 2.87 oz, Filter Bowl Guard Included Yes, Filter Element Material Borosilicate Cloth
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Needle Brg, Drawn Cup, Bore 1.000 In (B1612 OH)
- PNEUMADYNE Control Valve, 3-Way, 1/8 In FNPT (A11-30-44)
- DAYTON 50 Hz Motor, 1/4 HP, 1450,110/220, 48, ODP (6XH63BA)
- TRITAN Needle Brg, Drawn Cup, Bore 0.750 In (B1210 OH)
- WILKERSON Compressed Air Filter, 5 micron Rating, Bowl Material - Air Treatment: Polycarbonate with Guard (F18-03-SK00B)
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-04-SK00B)
- WILKERSON 3/8In 0-125Psi Npt Pneumatic Filter-Regulator (B18-C3-FKG0)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M18-04-BK00B)
- WILKERSON Compressed Air Filter, 5 micron Rating (F18-02-SL00B)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Connection Size - Air Treatment: 3/8 in NPT (M18-03-BK00B)
- SOLBERG Filter Cartridge, Polyester, 5 Microns (32-11)
- Wilkerson Compressed Air Treatment