Shop All Compressor Air Filters
Wilkerson
Compressed Air Filter, 0.5 micron Rating
Mfr # M18-04-BK00B
Zoro # G3728564
product price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2 3/8 in
- Includes Differential Pressure Indicator
- Filter Rating 0.5 micron
- Overall Height 8 3/8 in
- Max. Flow - Air Treatment 100 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # M18-04-BK00B
- Zoro # G3728564
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Width | 2 3/8 in |
Overall Height | 8 3/8 in |
Bowl Size - Air Treatment | 1.7 oz |
Connection Size - Air Treatment | 1/2 in NPT |
Overall Depth | 2 3/8 in |
Size - Air Treatment | Compact |
Drain Port Size | 3/16 in |
Air Inlet Size | 1/2 in |
Air Outlet Size | 1/2 in |
Inlet Size | 1/2 in NPT |
Description
Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 85 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 2 3/8 in, Overall Height 8 3/8 in, Drain Included Yes, Filter Bowl Material Plastic, Drain Type Manual, Series M18, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 1.7 oz, Filter Bowl Guard Included Yes, Filter Element Material Borosilicate Cloth
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE Sheave 15.75" OD (1B154SK)
- DAYTON HVAC Motor, 1/25 HP, 3000 rpm, 115V, 3.3 (71218134M)
- LOC-LINE Female NPT Valve, 1/4In, PK10 (29453)
- MRC Bearing, 40mm, 49,500 N, Double Shield (5208MFF)
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-03-SL00B)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Size - Air Treatment: Compact (M18-02-BL00B)
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-06-SL00B)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M08-02-BK00B)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Drain Port Size: 3/16 in (M18-03-BL00B)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M28-03-BL00B)
- WELCH Filter, Exhaust (1417P-10)
- Wilkerson Compressor Air Filters