Shop All Compressor Air Filters
Wilkerson
Compressed Air Filter, 0.5 micron Rating, Drain Port Size: 3/16 in
Mfr # M18-03-BL00B
Zoro # G3738732
product price: $93.35
/ea
Free Shipping & Returns
$93.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Removal Of Aerosol, Mist, Oil Fog, Particles
- Max. Temp. 150 Degrees F
- Overall Width 2 3/8 in
- Bowl Size - Air Treatment 1.7 oz
- Filter Rating 0.5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # M18-03-BL00B
- Zoro # G3738732
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Width | 2 3/8 in |
Bowl Size - Air Treatment | 1.7 oz |
Connection Size - Air Treatment | 3/8 in NPT |
Overall Height | 8 3/8 in |
Overall Depth | 2 3/8 in |
Size - Air Treatment | Compact |
Drain Port Size | 3/16 in |
Air Inlet Size | 3/8 in |
Air Outlet Size | 1/4 in |
Inlet Size | 3/8 in NPT |
Description
Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 85 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 2 3/8 in, Overall Height 8 3/8 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Manual, Series M18, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 1.7 oz, Filter Bowl Guard Included Yes, Filter Element Material Borosilicate Cloth
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS Spherical BRG, Double Row, Bore 75 mm (22215-E1-XL-C3)
- PARKER Lubricator, Mist, Polycarbonate, 1/4", NPT (04L10GB)
- MITSUBOSHI Raw Edged Cogged V-Belt A Type, 1/2" x 22" (AX22)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 6.25 in OD (AK6458)
- WILKERSON Coalescing Filter, 0.5 micron Rating, Overall Width: 2.37 in (M18-02-BK00B)
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-03-SK00B)
- WILKERSON 3/8In 0-125Psi Npt Pneumatic Filter-Regulator (B18-C3-FKG0)
- WILKERSON Compressed Air Filter, 5 micron Rating (F18-04-SK00B)
- WILKERSON Coalescing Filter, 0.5 micron Rating, Overall Width: 2.87 in (M28-06-BK00B)
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-06-SK00B)
- INTERSTATE PNEUMATICS Compressor Air Intake Filter 6 Inch Dia Metal Body - 1 Inch MPT w/Paper Cartridge (SA15)
- Wilkerson Compressed Air Treatment