Shop All Compressor Air Filters
Wilkerson
Compressed Air Filter, 0.5 micron Rating, Connection Size - Air Treatment: 3/8 in NPT
Mfr # M18-03-BK00B
Zoro # G3728135
product price: $94.79
/ea
Free Shipping & Returns
$94.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Air Treatment Compact
- Overall Height 8 3/8 in
- Filter Rating 0.5 micron
- Max. Flow - Air Treatment 100 cfm
- Drain Port Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # M18-03-BK00B
- Zoro # G3728135
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Size - Air Treatment | Compact |
Overall Height | 8 3/8 in |
Drain Port Size | 3/16 in |
Connection Size - Air Treatment | 3/8 in NPT |
Overall Width | 2 3/8 in |
Bowl Size - Air Treatment | 1.7 oz |
Overall Depth | 2 3/8 in |
Inlet Size | 3/8 in NPT |
Air Inlet Size | 3/8 in |
Air Outlet Size | 3/8 in |
Description
Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 85 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 2 3/8 in, Overall Height 8 3/8 in, Drain Included Yes, Filter Bowl Material Plastic, Drain Type Manual, Series M18, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 1.7 oz, Filter Bowl Guard Included Yes, Filter Element Material Borosilicate Cloth
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56C Frame (5GD57)
- PARKER Valve, Directional (D3W009CNYK5)
- VISION OE New Steering Pump, N731-2252 (N731-2252)
- MASTER PNEUMATIC REG PISTON NON-REL 0-125 (R10MAH)
- WILKERSON Coalescing Filter, 0.5 micron Rating, Overall Width: 2.37 in (M18-02-BK00B)
- WILKERSON Compressed Air Filter, 5 micron Rating (F08-02-SL00B)
- WILKERSON Filter, Automatic Drain, For Liquid (F18-03-SH00B)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M08-02-BK00B)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M28-03-BL00B)
- WILKERSON Compressed Air Filter, 5 micron Rating (F18-02-SL00B)
- MOTOR GUARD Air Filter PAI Gun (D-12-2)
- Wilkerson Compressor Air Filters