Shop All Coalescing Filter Elements
Wilkerson
Coalescing Filter 3/8In
Mfr # M26-03-FM0
Zoro # G2482411
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Maximum Operating Pressure 200 psi
- Filter Rating 0.01 micron
- Filter Bowl Guard Included No
- Minimum Operating Temperature 32 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilkerson
- MFR # M26-03-FM0
- Zoro # G2482411
- Country of Origin United States
- Category Coalescing Filter Elements
Dimensions
Overall Width | 3 5/16 in |
Overall Depth | 3 in |
Air Inlet Size | 3/8 in |
Overall Height | 8 3/8 in |
Air Outlet Size | 3/8 in |
Description
Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 65.5 cfm, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 3 5/16 in, Overall Height 8 3/8 in, Drain Included Yes, Filter Bowl Material Zinc, Drain Type Automatic, Series Wilkerson, Differential Pressure Indicator Included Yes, Air Outlet Size 3/8 in, Body Material Zinc, Drain Part Compatibility GRP-95-960, Filter Bowl Capacity 1.7 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B154 Wrapped V-Belt, 157" Outside Length, 21/32" Top Width, 1 Ribs (B154)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 319496, Pressure Line, 10 micron (ZX-319496)
- WORLD WIDE FITTINGS Male JIC Plug (5229X12)
- LUBRIPLATE Synthetic grease for high speed bearings - SYN GR-132, 40 CARTRIDGES, 40PK (L0336-098)
- WILKERSON Coalescing Filter 1/4In (M16-02-FU0)
- WILKERSON Filter Element, Oil (MSP-96-649)
- WILKERSON Filter, Automatic Drain, For Oil (M18-03-CH00B)
- WILKERSON Filter Element (MSP-95-502)
- WILKERSON Filter, Oil Removal (MSP-96-647)
- WILKERSON Filter Element, Oil (MSP-96-732)
- ARROW PNEUMATICS Arrow Pneumatics F508-08W, Coalescing/Oil Filter, 1" NPT, Metal Bowl, 0.3 Micron, 150 CFM, 250 PSI (F508-08W)
- Wilkerson Compressed Air Treatment