Shop All Coalescing Filter Elements
Wilkerson
Coalescing Filter 1In
Mfr # M30-08-FM0
Zoro # G2482387
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Drain Included Yes
- Pressure Drop 0.2 bar
- Maximum Operating Pressure 200 psi
- Overall Height 10 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilkerson
- MFR # M30-08-FM0
- Zoro # G2482387
- Country of Origin United States
- Category Coalescing Filter Elements
Dimensions
Overall Height | 10 1/2 in |
Air Outlet Size | 1 in |
Air Inlet Size | 1 in |
Overall Depth | 4 13/16 in |
Overall Width | 4 5/8 in |
Description
Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 203 cfm, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 4 5/8 in, Overall Height 10 1/2 in, Drain Included Yes, Filter Bowl Material Aluminum, Drain Type Automatic, Series Wilkerson, Differential Pressure Indicator Included Yes, Air Outlet Size 1 in, Body Material Zinc, Drain Part Compatibility GRP-95-973, Filter Bowl Capacity 2 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 19 # of Teeth (40B19F-5/8)
- ZORO SELECT Grease Injector Needle (TTGIN01G)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 5 HP, 230V AC Voltage, 184T Frame, 1725 Nameplate RPM (L1430T)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 2.5 inch OD (BK25x5/8)
- WILKERSON B Element Micron, MSP-95-988 (MSP-95-988)
- WILKERSON Coalescing Filter 1/4In (M16-02-X00)
- WILKERSON Coalescing Filter 1/4In (M16-02-F00)
- WILKERSON Filter Element, Oil (MSP-96-649)
- WILKERSON Filter, Oil Removal (MSP-96-647)
- WILKERSON Coalescing Filter 1/4In (M16-02-FU0)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG848)
- Wilkerson Coalescing Filter Elements