Shop All Coalescing Filter Elements
Wilkerson
Coalescing Filter 1/4In
Mfr # M16-02-FU0
Zoro # G2482490
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Air Outlet Type NPT
- Seal Material Fluorocarbon
- Overall Width 3 in
- Air Inlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # M16-02-FU0
- Zoro # G2482490
- Country of Origin United States
- Category Coalescing Filter Elements
Dimensions
Overall Width | 3 in |
Overall Height | 7 5/8 in |
Overall Depth | 2 5/8 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Description
Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 37 cfm, Overall Width 3 in, Overall Height 7 5/8 in, Drain Included Yes, Drain Type Automatic, Series Wilkerson, Differential Pressure Indicator Included Yes, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Zinc, Filter Bowl Capacity 2.7 oz, For Fluid Type Oil, For Substance Type Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION PNEUMATIC Intake Filter Assembly (P04999A)
- SG TOOL AID Air Regulator (98000)
- TRITAN Metric Tapered Roller Bearing, 45mm Bore Dia., 100mm Outside Dia., 27.25mm Width (30309)
- TSUBAKI Chain Link, Single Strand, #41, PK5 (41 RL)
- WILKERSON B Element Micron, MSP-95-988 (MSP-95-988)
- WILKERSON Coalescing Filter 1/2In (M26-04-F00)
- WILKERSON Filter Element, Oil (MSP-96-732)
- WILKERSON Filter, Oil Removal (MSP-96-647)
- WILKERSON Filter Element (N17-95-992)
- WILKERSON Coalescing Filter 1/4In (M16-02-F00)
- PARKER Carbon Filter Element, 0.003 Micron (010ACS)
- Wilkerson Compressed Air Treatment