Shop All Coalescing Filter Elements
Wilkerson
Coalescing Filter 1/4In
Mfr # M16-02-F00
Zoro # G2482509
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Number of Air Inlets 1
- Filter Bowl Capacity 2.7 oz
- Air Inlet Size 1/4 in
- Drain Part Compatibility FRP-95-015
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # M16-02-F00
- Zoro # G2482509
- Country of Origin United States
- Category Coalescing Filter Elements
Dimensions
Air Inlet Size | 1/4 in |
Overall Width | 3 in |
Air Outlet Size | 1/4 in |
Overall Depth | 2 5/8 in |
Overall Height | 7 5/8 in |
Description
Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 37 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 3 in, Overall Height 7 5/8 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Automatic, Series Wilkerson, Differential Pressure Indicator Included Yes, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Zinc, Drain Part Compatibility FRP-95-015
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KHK GEARS Molded Plastic Spur Gears (DS1-32)
- FESTO Proximity Sensor SIEN-M8NB-PS-S-L (SIEN-M8NB-PS-S-L)
- CLIMAX METAL PRODUCTS H2C-075 Two-Piece Clamping Collar Recessed Screw (H2C-075)
- MARATHON MOTORS Carbonator Pump Motor, 1/3 HP, 48Y (5KH32GNB811X)
- WILKERSON Filter Element, Oil (MSP-96-649)
- WILKERSON B Element Micron, MSP-95-989 (MSP-95-989)
- WILKERSON B Element Micron, MSP-95-988 (MSP-95-988)
- WILKERSON Replacement Filter Element, .5 Micron (MSP-95-992)
- WILKERSON Filter, Automatic Drain, For Oil (M18-03-CH00B)
- WILKERSON Filter, Oil Removal (MSP-96-647)
- ARO Filter, Air Inlet 1/2", NPT, 197 scfm (F35341-401)
- Wilkerson Coalescing Filter Elements