Shop All Coalescing Filter Elements
Wilkerson
Coalescing Filter 1/4In
Mfr # M16-02-000
Zoro # G0100390
original price:
$271.87
7% off
new price: $251.99
/ea
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Filter Bowl Capacity 2.7 oz
- Pressure Drop 3 psid
- For Substance Type Oil
- Overall Height 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # M16-02-000
- Zoro # G0100390
- Country of Origin United States
- Category Coalescing Filter Elements
Dimensions
Overall Height | 7 1/2 in |
Air Inlet Size | 1/4 in |
Overall Width | 3 in |
Overall Depth | 2 5/8 in |
Air Outlet Size | 1/4 in |
Description
Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 37 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 3 in, Overall Height 7 1/2 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series Wilkerson, Differential Pressure Indicator Included Yes, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Zinc, Drain Part Compatibility FRP-95-014
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore (UELFLU-1.3/4M)
- ZORO SELECT Lead Hose, 3/4 Inx3 Ft (S601034-3)
- DAYTON Gearbelt, L, 128 Teeth, Length 48.0 In (1DHR4)
- MTD Belt 1/2V 4L 24.82 (954-04123)
- WILKERSON Filter, Automatic Drain, For Oil (M18-03-CH00B)
- WILKERSON Filter Element (MSP-95-502)
- WILKERSON Coalescing Filter 1/4In (M16-02-F00)
- WILKERSON Filter Element, Oil (MSP-96-732)
- WILKERSON Filter, Oil Removal (MSP-96-647)
- WILKERSON Filter Element, Oil (MSP-96-649)
- SOLBERG Filter Element, Coalescing, 0.3 Microns (PSG848)
- Wilkerson Coalescing Filter Elements