Shop All Coalescing Filter Elements
Wilkerson
Coalescing Filter 1/4In
Mfr # M03-02-000
Zoro # G2482140
original price:
$73.89
17% off
new price: $61.29
/ea
$61.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Filter Element Material Plastic
- Filter Rating 0.01 micron
- Number of Air Outlets 1
- Differential Pressure Indicator Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # M03-02-000
- Zoro # G2482140
- Country of Origin Mexico
- Category Coalescing Filter Elements
Dimensions
Overall Width | 1 1/2 in |
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Overall Depth | 1 11/16 in |
Overall Height | 4 3/16 in |
Description
Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 20 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 1 1/2 in, Overall Height 4 3/16 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Manual, Series Wilkerson, Differential Pressure Indicator Included No, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Zinc, Drain Part Compatibility PS404
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Hose Clamp, Wing Screw, PK10 (PWD-13-125-WG-PA12-BK)
- DAYTON Motor Mounting Base (2M512)
- WESTWARD Grease Refill Kit (35PC05)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Swivel Barb x 3/8 Inch Male NPT End, PK 25 (FMS166-25K)
- WILKERSON Coalescing Filter 1/4In (M16-02-X00)
- WILKERSON Replacement Filter Element, .5 Micron (MSP-95-992)
- WILKERSON Coalescing Filter 1/4In (M16-02-000)
- WILKERSON Coalescing Filter 1/4In (M16-02-FU0)
- WILKERSON Filter, Oil Removal (MSP-96-647)
- WILKERSON B Element Micron, MSP-95-988 (MSP-95-988)
- ARO Element, Coalescing, For 2000 Series (104319)
- Wilkerson Compressed Air Treatment