Shop All Coalescing Filter Elements
Wilkerson
Coalescing Filter 1/2In
Mfr # M26-04-F00
Zoro # G8304353
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- System Location Air Line
- Filter Type Coalescing
- Weight 2.4 lb
- Filter Rating 0.01 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilkerson
- MFR # M26-04-F00
- Zoro # G8304353
- Country of Origin United States
- Category Coalescing Filter Elements
Dimensions
Overall Height | 8 3/8 in |
Air Inlet Size | 1/2 in |
Overall Depth | 3 in |
Overall Width | 3 5/16 in |
Air Outlet Size | 1/2 in |
Description
Compressed Air Filter, Filter Type Coalescing, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 79.5 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 3 5/16 in, Overall Height 8 3/8 in, Drain Included Yes, Filter Bowl Material Polycarbonate, Drain Type Automatic, Series Wilkerson, Differential Pressure Indicator Included Yes, Air Outlet Size 1/2 in, Body Material Zinc, Drain Part Compatibility GRP-95-929, Filter Bowl Capacity 1.7 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Hose Clamp, Mini, SAE #6 All SS300 (HCMN-333-006-3125)
- YELLOW JACKET Alloy Mandrel, 3/8" Size (63332)
- LENZ Filter Assembly Spin-On, 25 Micron, 200 PSI, 20 Gpm, 3/4” NPTf Port (221007)
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 95" (B95)
- WILKERSON Filter, Oil Removal (MSP-96-647)
- WILKERSON Filter Element (MSP-95-502)
- WILKERSON Filter Element (N17-95-992)
- WILKERSON Coalescing Filter 1/4In (M16-02-X00)
- WILKERSON Filter Element, Oil (MSP-96-649)
- WILKERSON Coalescing Filter 1/4In (M03-02-000)
- ARROW PNEUMATICS Filter, .01 Micron, Metal Bowl, Auto, 1/2" (F554AFW)
- Wilkerson Coalescing Filter Elements