Shop All Compressor Air Filters
Wilkerson
Coalescing Filter, 0.5 micron Rating, Overall Width: 2.87 in
Mfr # M28-06-BK00B
Zoro # G3731653
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 9 1/4 in
- Max. Flow - Air Treatment 120 cfm
- Overall Depth 2 7/8 in
- For Removal Of Aerosol, Mist, Oil Fog, Particles
- Size - Air Treatment Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # M28-06-BK00B
- Zoro # G3731653
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Overall Height | 9 1/4 in |
Overall Depth | 2 7/8 in |
Size - Air Treatment | Standard |
Drain Port Size | 3/16 in |
Connection Size - Air Treatment | 3/4 in NPT |
Bowl Size - Air Treatment | 3.0 oz |
Overall Width | 2 7/8 in |
Inlet Size | 3/4 in NPT |
Air Outlet Size | 3/4 in |
Air Inlet Size | 3/4 in |
Description
Coalescing Filter, Filter Type Coalescing, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 72 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Overall Width 2 7/8 in, Overall Height 9 1/4 in, Drain Included Yes, Filter Bowl Material Plastic, Drain Type Manual, Series M28, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 2.87 oz, Filter Bowl Guard Included Yes, Filter Element Material Borosilicate Cloth
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, PSC, 1/3hp, 1075/3,208-230, Ring/Stud (7E650)
- LPS Heavy-Duty Lubricant, No Food Contact, 11 oz Aerosol Can, Brown (00216)
- D&D Timing Belt, 8M, 30 x 960mm PL, T120 (960-8M-30)
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX W01AG347, Pressure Line, 10 micron (ZX-W01AG347)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Overall Width: 2.37 in (M18-04-BL00B)
- WILKERSON Compressed Air Filter, 0.5 micron Rating (M28-03-BL00B)
- WILKERSON Compressed Air Filter, 5 micron Rating, Max. Flow - Air Treatment: 130 cfm (F18-03-SL00B)
- WILKERSON Compressed Air Filter, 5 micron Rating (F08-02-SL00B)
- WILKERSON Compressed Air Filter, 0.5 micron Rating, Connection Size - Air Treatment: 3/8 in NPT (M18-03-BK00B)
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-03-SK00B)
- BETA 1 FILTERS Air Filter replacement filter for 5A717 / GRAINGER (B1AF0009250)
- Wilkerson Compressed Air Treatment