Shop All Lab Equipment Parts
Wilkerson
Carbon Filter, Standard Size, 3.0 oz.Bowl
Mfr # A28-06-BL00B
Zoro # G3980928
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Size - Air Treatment 3/4 in NPT
- Filter Media Carbon
- For Removal Of Odor, Oil Vapor
- Max. Temp. 250 Degrees F
- Replaces Wilkerson A28-06-BL00-23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilkerson
- MFR # A28-06-BL00B
- Zoro # G3980928
- Country of Origin United States
- Category Lab Equipment Parts
Dimensions
Connection Size - Air Treatment | 3/4 in NPT |
Overall Width | 2 7/8 in |
Size - Air Treatment | Standard |
Bowl Size - Air Treatment | 3.0 oz |
Overall Height | 9 1/4 in |
Air Inlet Size | 3/4 in |
Air Outlet Size | 3/4 in |
Inlet Size | 3/4 in NPT |
Overall Depth | 2 7/8 in |
Overall Length | 5.18" |
Description
Compressed Air Filter, Filter Type Activated Carbon, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 98 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 150 Degrees F, Overall Width 2 7/8 in, Overall Height 9 1/4 in, Drain Included Yes, Filter Bowl Material Metal, Drain Type Manual, Series A28, Air Outlet Size 3/4 in, Air Outlet Type NPT, Body Material Aluminum, Filter Bowl Capacity 3 oz, Filter Bowl Guard Included Yes
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Vortex-Genie 2 Vortex Mixer, 120V (G560)
- CYTIVA WHATMAN PH Indicator Strip, pH, 16-13/32in.L (2600-103A)
- LAB SAFETY SUPPLY Rectangular Carboy, Stopcock, 2.64 gal. (49H047)
- INSTOCK Bookend Bracket, Steel, 1-1/2" W, 12" D (GRFTB-14GA-12R-E)
- WILKERSON General Purpose Filter, Compact Size (F18-04-SH00B)
- WILKERSON General Purpose Filter, Compact Size (F28-06-SE00B)
- GARY PLASTIC Mini-Strip Blotting Box, 1 Lane, 9.5x3.0x1.6, Black, 4/pk, 4PK (248771B)
- HEATHROW SCIENTIFIC Standard Microscope Slide Box, 100-Place (HS15991A)
- DIGI-SENSE Traceable Flip-Stick Thermometer with Ca (98767-40)
- UNITED SCIENTIFIC Gas Lighter (GSLT01)
- DIGI-SENSE ASTM S63C-03 Individually Calibrated Liq (08009-66)
- Wilkerson Lab Equipment Parts