Shop All Pneumatic Modular FRL Accessories
Wilkerson
Bracket, Wall Mount
Mfr # GPA-97-010
Zoro # G1212504
product price: $6.75
/ea
$6.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Series F08, M08, B08
- Width (In.) 2.67 in
- Length (In.) 2.32 in
- Series GPA
- Overall Height 2 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # GPA-97-010
- Zoro # G1212504
- Country of Origin China
- Category Pneumatic Modular FRL Accessories
Dimensions
Width (In.) | 2.67 in |
Length (In.) | 2.32 in |
Overall Height | 2 7/16 in |
Overall Length | 2 5/16 in |
Overall Width | 2 11/16 in |
Details
Item | Mounting Bracket |
Fits | Series F08, M08, B08 |
Series | GPA |
Compatible Mfr Part Number | B08, F08, M08 |
Compatible with Manufacturer Part Number | B08, F08, M08 |
Compatible with Series | B08, F08, L08, M08, R08, R09 |
Modular Connection | Modular Connection |
Description
Mounting Bracket, Compatible with Manufacturer Part Number B08, F08, M08, Series GPA, Compatible with Series B08, F08, L08, M08, R08, R09, Modular Connection Modular Connection, Overall Height 2 7/16 in, Overall Length 2 5/16 in, Overall Width 2 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Retaining Ring, Inside Dia 0.500 In (PR500)
- NORD Speed Reducer, Right Angle, 56C, 15:1 (SK1SI31Y-56C-15:1)
- MAIN FILTER Hydraulic Filter, replaces INTERNORMEN 300677, Return Line, 10 micron, Outside-In (MF0430419)
- MILLER ELECTRIC Water Coolant System (043007)
- WILKERSON End Block, 1/2 In NPT (GPA-96-612)
- WILKERSON End Block, 3/8 In NPT (GPA-97-020)
- WILKERSON Bracket, Wall Mount (GPA-96-603)
- WILKERSON Pneumatic Auto Drain (GRP-95-973)
- WILKERSON L Mounting Bracket, With Panel Nut (GPA-96-313)
- WILKERSON Bracket, C Mounting (GPA-96-605)
- SPEEDAIRE Coalescing Filter, 3/8 In. NPT, 250 psi (4ZL33)
- Wilkerson Pneumatic Modular FRL Accessories