Shop All Pneumatic Modular FRL Accessories
Wilkerson
Bracket, Wall Mount
Mfr # GPA-96-737
Zoro # G2436122
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Joiner
- Series GPA
- Compatible with Manufacturer Part Number F08, M08
- Compatible Mfr Part Number F08, M08
- Modular Connection Modular Connection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # GPA-96-737
- Zoro # G2436122
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Overall Width | 5/8 in |
Overall Length | 4 in |
Details
Item | Modular Mounting Bracket |
Includes | Joiner |
Series | GPA |
Compatible with Manufacturer Part Number | F08, M08 |
Compatible Mfr Part Number | F08, M08 |
Modular Connection | Modular Connection |
Compatible with Series | B08, B18, B28, F08, L08, M08, R08, R09 |
Description
Modular Mounting Bracket, Compatible with Manufacturer Part Number F08, M08, Series GPA, Compatible with Series B08, B18, B28, F08, L08, M08, R08, R09, Includes Joiner, Modular Connection Modular Connection, Overall Length 4 in, Overall Width 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 45" Outside Length, 3/8" Top Width, 1 Ribs (3VX450)
- PACKARD Round Motor Start Capacitor w/Resistor (PSMJ243R)
- ZORO SELECT 1/2" to 1-5/8" Quick Detachable Bushed Bore 2 Groove 4.55 in OD (422B)
- MOOG Axle Pivot Bushing - Front, K8095 (K8095)
- WILKERSON Bracket, Wall Mount (GPA-96-606)
- WILKERSON Nut, Planel Mount, Plastic (RRP-96-676)
- WILKERSON Bracket, T Mounting (GPA-96-602)
- WILKERSON End Block, 1/4 In NPT (N17-96-610)
- WILKERSON Muffler, 1/2 In NPT (XMC-04-000)
- WILKERSON L Mounting Bracket, With Panel Nut (GPA-96-313)
- ARO Clamp Spacer, For ARO 1500 Series (104395)
- Wilkerson Pneumatic Modular FRL Accessories