Shop All Pneumatic Modular FRL Accessories
Wilkerson
Bracket, T Mounting
Mfr # GPA-96-602
Zoro # G2777862
original price:
$12.29
9% off
new price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use with Model Number 6B247
- Series GPA
- For Use With Model Number 6B247
- Modular Connection Modular Connection
- Compatible Mfr Part Number F18, F28, M18, M28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # GPA-96-602
- Zoro # G2777862
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Overall Length | 3 3/4 in |
Overall Width | 3/4 in |
Details
Item | Mounting T-Bracket |
For Use with Model Number | 6B247 |
Series | GPA |
For Use With Model Number | 6B247 |
Modular Connection | Modular Connection |
Compatible Mfr Part Number | F18, F28, M18, M28 |
Compatible with Manufacturer Part Number | F18, F28, M18, M28 |
Compatible with Series | A18, A28, B08, B18, B28, F18, F28, L18, L28, M18, M28, R18, R28 |
Description
Mounting T-Bracket, Compatible with Manufacturer Part Number F18, F28, M18, M28, Series GPA, Compatible with Series A18, A28, B08, B18, B28, F18, F28, L18, L28, M18, M28, R18, R28, Modular Connection Modular Connection, Overall Length 3 3/4 in, Overall Width 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (71-3C8-8F)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6203NSL)
- CENTURY KIT-SEPARATE PARTS (1181A)
- PARKER Service Kit, All Ports Blocked, B Series (PS2502P)
- WILKERSON End Block, 3/8 In NPT (GPA-97-020)
- WILKERSON Pneumatic Auto Drain (GRP-95-973)
- WILKERSON End Block, 1/2 In NPT (GPA-96-612)
- WILKERSON Nut, Planel Mount, Plastic (RPA-96-734)
- WILKERSON Bracket, Wall Mount, Width (In.): 3 in (GPA-96-607)
- WILKERSON Mounting Bracket, Frl (GPA-96-300)
- SPEEDAIRE Air Regulator, 1/4 In. NPT, 15 cfm, 400 psi (4ZM06)
- Wilkerson Pneumatic Modular FRL Accessories