Shop All Pneumatic Modular FRL Accessories
Wilkerson
Bracket, C Mounting
Mfr # GPA-96-605
Zoro # G3448742
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Series F28, M28
- Series GPA
- Overall Length 3 in
- Compatible with Series A28, B28, F28, L28, M28
- Modular Connection Modular Connection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # GPA-96-605
- Zoro # G3448742
- Country of Origin United States
- Category Pneumatic Modular FRL Accessories
Dimensions
Overall Length | 3 in |
Overall Width | 3 7/16 in |
Overall Height | 1 1/8 in |
Details
Item | Wall Mounting Bracket |
Fits | Series F28, M28 |
Series | GPA |
Compatible with Series | A28, B28, F28, L28, M28 |
Modular Connection | Modular Connection |
Compatible Mfr Part Number | L28 |
Compatible with Manufacturer Part Number | L28 |
Description
Wall Mounting Bracket, Compatible with Manufacturer Part Number L28, Series GPA, Compatible with Series A28, B28, F28, L28, M28, Modular Connection Modular Connection, Overall Height 1 1/8 in, Overall Length 3 in, Overall Width 3 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Compressor Oil, 1.32 gal. (6215714000)
- TOMPKINS Hydraulic Fitting-Steel04FJ CAP (0304-C-04)
- WESTWARD Lever Oil Can (21EM25)
- CONTINENTAL 1/4" x 500 ft PVC Bulk Multipurpose Air Hose 300 psi BK (20307560)
- WILKERSON End Block, 1/4 In NPT (N17-96-610)
- WILKERSON Bracket, Wall Mount (GPA-96-737)
- WILKERSON Muffler, 1/2 In NPT (XMC-04-000)
- WILKERSON Modular Connection Set (GPA-97-026-23)
- WILKERSON Nut, Panel Mount, Plastic (RRP-96-675)
- WILKERSON Connector, Modular (GPA-96-738)
- WILKERSON Bracket, Wall Mount (GPA-96-603)
- Wilkerson Pneumatic System Components