Shop All Sensor Accessories
Wilkerson
Bracket, 3 5/8" H, 3 7/16" L, 13/16" W
Mfr # GPA-95-969
Zoro # G311384681
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 13/16 in
- Overall Height 3 5/8 in
- Includes T-Bracket
- Modular Connection Modular Connection
- Overall Length 3 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilkerson
- MFR # GPA-95-969
- Zoro # G311384681
- Country of Origin China
- Category Sensor Accessories
Dimensions
Overall Width | 13/16 in |
Overall Height | 3 5/8 in |
Overall Length | 3 7/16 in |
Details
Item | Bracket |
Includes | T-Bracket |
Modular Connection | Modular Connection |
Description
Bracket, Includes T-Bracket, Modular Connection Modular Connection, Overall Height 3 5/8 in, Overall Length 3 7/16 in, Overall Width 13/16 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Day/Night Solar Vent 4in - White (N20804W)
- REMINGTON INDUSTRIES Butt Terminals, PVC Insulated, 10-12 AWG Wire, Yellow, 100 Pcs (BV5.5-100)
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16G-33-11)
- JOHNSON CONTROLS Rib 20Amp Dpdt 120Vac (RIB01P)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor Control Unit, 120to277V (CU300HD)
- TELAIRE VENTOSTAT WALL MT TRANSMITTER W/DISPLAY, 1CH CO2, ACTIVE HUM/TEMP, CURRENT/VOLTAGE, 0-2K PPM (T8100-HD)
- EATON Right Angle Mount, F/ 30mm Dia Sensor (E57KM30)
- DOLAN JENNER FIBER OPTIC OTHER SENSOR (BXSUH 700018020060)
- SENSORSWITCH Bracket, For Occupancy Sensor (WV BR)
- OMRON Slotted Block Mount, F/ 30mm Dia Sensor (Y92E-B30)
- TELAIRE AIRESTAT WALL MT TRANSMITTER, 1CH CO2, CURRENT/VOLTAGE, 0-2K PPM (T5100)
- Wilkerson Sensor Accessories