Shop All Pneumatic Tool Parts
Wilkerson
Bowl W/Pet Cock Drain Assembly
Mfr # FRP-96-315
Zoro # G5417431
original price:
$102.00
20% off
Free Shipping & Returns
$80.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Series FRP
- Compatible Mfr Part Number F30-06-000, M30-04-000
- Compatible with Brand Wilkerson
- Compatible with Manufacturer Part Number F30-06-000, M30-04-000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilkerson
- MFR # FRP-96-315
- Zoro # G5417431
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | FRL Replacement Bowl |
Fits Brand | Wilkerson |
Series | FRP |
Compatible Mfr Part Number | F30-06-000, M30-04-000 |
Compatible with Brand | Wilkerson |
Compatible with Manufacturer Part Number | F30-06-000, M30-04-000 |
Bowl Type | Filter |
Bowl Material | Plastic |
Compatible with Series | F30, M30 |
Description
FRL Replacement Bowl, Bowl Material Plastic, Compatible with Grainger Part Number 6B281, Compatible with Manufacturer Part Number F30-06-000, M30-04-000, Series FRP, Bowl Type Filter, Compatible with Brand Wilkerson, Compatible with Series F30, M30
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, H, 48 Teeth, Length 24.0 In (1DHR8)
- SPEEDAIRE Black Air Compressor Cover (AG-S1002)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V6021B2C03, Pressure Line, 3 micron, Outside-In (MF0058752)
- BIMBA MFG CO Bimba-Mead Hand Lever Valve M4HV330-08-S, 4 Port, 3 Pos, 1/4" NPT, Closed Center (M4HV330-08-S)
- WILKERSON Element, Filter, 0.003 Micron Indin (MXP-95-502)
- WILKERSON Filter Element.003 Micron (MXP-95-540)
- WILKERSON Filter Element H-2 1/8In .01 Micro (MTP-95-548)
- WILKERSON Pressure Indicator (DP2-01-001)
- WILKERSON Sight Dome Kit (LRP-95-249)
- WILKERSON Lubricator Bowl, For Wilkerson Compact (LRP-96-701)
- INGERSOLL-RAND V-Belt (95099461)
- Wilkerson Pneumatic Tool Parts