Shop All Pneumatic Tool Parts
Wilkerson
Bowl W/Guard
Mfr # LRP-95-830
Zoro # G5356601
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Series LRP
- Compatible with Brand Wilkerson
- Bowl Type Lubricator
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilkerson
- MFR # LRP-95-830
- Zoro # G5356601
- Country of Origin United States
- Category Pneumatic Tool Parts
Details
Item | FRL Replacement Bowl |
Fits Brand | Wilkerson |
Series | LRP |
Compatible with Brand | Wilkerson |
Bowl Type | Lubricator |
Bowl Material | Plastic |
Compatible with Manufacturer Part Number | F33-06-000, L30-06-000, L34-06-000, L40-0A-000, L50-0C-000 |
Compatible Mfr Part Number | F33-06-000, L30-06-000, L34-06-000, L40-0A-000, L50-0C-000 |
Compatible with Series | L30, L34, L40, L50 |
Description
FRL Replacement Bowl, Bowl Material Plastic, Compatible with Grainger Part Number 5GC09, 5GC11, 6B268, Compatible with Manufacturer Part Number F33-06-000, L30-06-000, L34-06-000, L40-0A-000, L50-0C-000, Series LRP, Bowl Type Lubricator, Compatible with Brand Wilkerson, Compatible with Series L30, L34, L40, L50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6206VV, 6200 Series Single Row Deep Groove Ball Bearing, 6206VV (6206VV)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 56C Frame, 3,450 Nameplate RPM (CL3515)
- SKF Bearing, Bore 12mm, Industry 6001-2RSJEM (6001 2RS JEM)
- DIXON Jumbo AirLine Filter Manual, 1-1/4" (F17-A00M)
- WILKERSON Manual Drain Kit (Ps512P) (GRP-96-340)
- WILKERSON Filter Element Type-C .01 Micr (MTP-95-549)
- WILKERSON Regulator, 1/2In Modular (R26-04-000)
- WILKERSON Metal Bowl, Guageandauto Float Drain (GRP-96-637)
- WILKERSON Filter (MTP-95-546)
- WILKERSON Bowl (GRP-95-089)
- SPEEDAIRE Silencer (42VA55)
- Wilkerson Pneumatic Tool Parts