Shop All Pneumatic Parts
Wilkerson
Bowl W/Flex Tip Drain
Mfr # LRP-96-160
Zoro # G2483516
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Bowl Type Exhaust Muffler
- Compatible with Series F33
- Compatible Mfr Part Number F33-06-000
- Series LRP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # LRP-96-160
- Zoro # G2483516
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | FRL Replacement Bowl |
Fits Brand | Wilkerson |
Bowl Type | Exhaust Muffler |
Compatible with Series | F33 |
Compatible Mfr Part Number | F33-06-000 |
Series | LRP |
Compatible with Manufacturer Part Number | F33-06-000 |
Bowl Material | Plastic |
Compatible with Brand | Wilkerson |
Description
FRL Replacement Bowl, Bowl Material Plastic, Compatible with Manufacturer Part Number F33-06-000, Series LRP, Bowl Type Exhaust Muffler, Compatible with Brand Wilkerson, Compatible with Series F33
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2/BX120 Banded V-Belt, 123" Outside Length, 21/32" Top Width, 2 Ribs (54TY13)
- DAYTON B115 V-Belt, 118" Outside Length, 21/32" Top Width, 1 Ribs (3GWJ2)
- MARATHON MOTORS 3-Phase General Purpose Motor, 1/3 HP, 63 Frame, 230/460V AC Voltage, 3,430 Nameplate RPM (063T34FH5302)
- ATP Poly Hose, Coil, 3/8 In Hose ID, 28 Ft Long (PBS38-35CB2)
- WILKERSON Dial-Air Regulator 1In (R31-08-000)
- WILKERSON Regulator 3/4In (R30-06-H00)
- WILKERSON Tube Assembly W/Screen (DRP-95-622)
- WILKERSON Siphon Tube Assembly (LRP-96-182)
- WILKERSON Diverter Block (N18-04-0000)
- WILKERSON Filter/Reg 1/4" Manual Drain (CB6-02-000)
- CAMOZZI #6510 05-02, Male Connector, 5/16" OD X 1/8" NPT (6510 05-02)
- Wilkerson Pneumatic Parts