Shop All Pneumatic Parts
Wilkerson
Bowl W/Auto Drain
Mfr # GRP-96-635
Zoro # G2483041
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Compatible with Series B18, F18, M18
- Compatible with Manufacturer Part Number A18-02-BK00, B18-02-FKG0, F18-02-SK00, M18-02-CK00
- Bowl Type Filter, Regulator
- Bowl Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # GRP-96-635
- Zoro # G2483041
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | FRL Replacement Bowl |
Fits Brand | Wilkerson |
Compatible with Series | B18, F18, M18 |
Compatible with Manufacturer Part Number | A18-02-BK00, B18-02-FKG0, F18-02-SK00, M18-02-CK00 |
Bowl Type | Filter, Regulator |
Bowl Material | Plastic |
Series | GRP |
Compatible Mfr Part Number | A18-02-BK00, B18-02-FKG0, F18-02-SK00, M18-02-CK00 |
Compatible with Brand | Wilkerson |
Description
FRL Replacement Bowl, Bowl Material Plastic, Compatible Grainger Part Number 44D061, 55CR57, Compatible with Manufacturer Part Number A18-02-BK00, B18-02-FKG0, F18-02-SK00, M18-02-CK00, Series GRP, Bowl Type Filter, Regulator, Compatible with Brand Wilkerson, Compatible with Series B18, F18, M18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4X724 Pillow Block Bearing (4X724)
- PARKER Coil Kit, Grommet 18 In 12 VDC, Viking (P2FCG447)
- BANDO Mxl Timing Belt, 118Mxl4.8G (118MXL4.8G)
- CLIMAX METAL PRODUCTS SDA-150 Step Down Clamp-On Adapter (SDA-150)
- WILKERSON Emergency Stop Valve 3/8In (E28-03-EC00)
- WILKERSON Regulator 3/4In (R30-06-H00)
- WILKERSON Diverter Block (N18-04-0000)
- WILKERSON Siphon Tube Assembly (LRP-96-182)
- WILKERSON Repair Kit Inocin Element T-C (MTP-95-562)
- WILKERSON Self Relieving Diaphragm Kit (RRP-96-213)
- SPEEDAIRE Regulator Valve Assembly, Standard (114X53)
- Wilkerson Compressor, Air Tank & Pneumatic Tool Parts