Shop All Pneumatic Parts
Wilkerson
Bowl, Metal W/Auto Float Drain
Mfr # GRP-96-007
Zoro # G2482895
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Compatible with Manufacturer Part Number X02-04-000, X02-04-FM0, XB3-04-000, XB3-04-M00
- Series GRP
- Bowl Material Metal
- Compatible with Series X02, XB3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # GRP-96-007
- Zoro # G2482895
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | FRL Replacement Bowl |
Fits Brand | Wilkerson |
Compatible with Manufacturer Part Number | X02-04-000, X02-04-FM0, XB3-04-000, XB3-04-M00 |
Series | GRP |
Bowl Material | Metal |
Compatible with Series | X02, XB3 |
Bowl Type | External Drain |
Compatible with Brand | Wilkerson |
Compatible Mfr Part Number | X02-04-000, X02-04-FM0, XB3-04-000, XB3-04-M00 |
Description
FRL Replacement Bowl, Bowl Material Metal, Compatible with Grainger Part Number 44C924, 5Z617, Compatible with Manufacturer Part Number X02-04-000, X02-04-FM0, XB3-04-000, XB3-04-M00, Series GRP, Bowl Type External Drain, Compatible with Brand Wilkerson, Compatible with Series X02, XB3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (256TTFL16033)
- KIPP Ball Lock Bushing With Rotary Lock Steel (K1066.151)
- EATON AEROQUIP Dust Cap, 3/4", Push On, Vinyl (5657-12)
- QA1 Female, Rod End, LH, 10/10.065mm (MCFL10)
- WILKERSON 1/4IN NPT PNEUMATIC FILTER (F03-02-000)
- WILKERSON Bowl W/Guard and Flex Drain (FRP-95-831)
- WILKERSON Sleeve Assembly (GPA-95-292)
- WILKERSON Filter/Reg 1/4" Manual Drain (CB6-02-000)
- WILKERSON Diverter Block (N18-04-0000)
- WILKERSON Bowl W/Auto Drain (GRP-96-635)
- DYNABRADE Arbor, 1/2"-20 Male Tool Spndle (13015)
- Wilkerson Pneumatic Parts