Shop All Pneumatic Parts
Wilkerson
Bowl Kit, Bowl Replacement Kit
Mfr # GRP-95-845
Zoro # G2483455
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Series GRP
- Bowl Material Plastic
- Compatible with Series X02, XB3
- Compatible with Brand Wilkerson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # GRP-95-845
- Zoro # G2483455
- Country of Origin United States
- Category Pneumatic Parts
Details
Item | FRL Replacement Bowl |
Fits Brand | Wilkerson |
Series | GRP |
Bowl Material | Plastic |
Compatible with Series | X02, XB3 |
Compatible with Brand | Wilkerson |
Compatible Mfr Part Number | X02-04-000, X02-04-FM0, XB3-04-000, XB3-04-M00 |
Compatible with Manufacturer Part Number | X02-04-000, X02-04-FM0, XB3-04-000, XB3-04-M00 |
Bowl Type | External Drain |
Description
FRL Replacement Bowl, Bowl Material Plastic, Compatible with Grainger Part Number 5Z617, 5Z771, Compatible with Manufacturer Part Number X02-04-000, X02-04-FM0, XB3-04-000, XB3-04-M00, Series GRP, Bowl Type External Drain, Compatible with Brand Wilkerson, Compatible with Series X02, XB3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 270H100 (270H100)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1 1/2 HP, 115/230V AC Voltage, 143T Frame, 3450 Nameplate RPM (L3513T)
- THOMSON External Seal, ID 30 mm, OD 47 mm (SM30)
- BAILEY HYDRAULICS Kit O-Ring Buna 70 1377 Pieces(O-Rings) 1381, 163100 (163100)
- WILKERSON Repair Kit Inocin Element T-C (MTP-95-562)
- WILKERSON Oring (GRP-96-640)
- WILKERSON Auto Drain (X02-04-F00)
- WILKERSON Blank Plate / Gasket (GRP-95-020)
- WILKERSON Bowl W/Guard 16 Series (LRP-96-944)
- WILKERSON Emergency Stop Valve 3/8In (E28-03-EC00)
- DYNABRADE Bearing, 11802 (11802)
- Wilkerson Pneumatic Parts