Shop All Pneumatic Parts
Wilkerson
Automatic Drain
Mfr # GRP-96-300
Zoro # G2482980
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wilkerson
- Series GRP
- Drain Type Automatic
- Compatible with Series M35, M36, M37
- Compatible with Brand Wilkerson
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # GRP-96-300
- Zoro # G2482980
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Drain Port Size | 1/8 in |
Details
Item | Automatic Drain |
Fits Brand | Wilkerson |
Series | GRP |
Drain Type | Automatic |
Compatible with Series | M35, M36, M37 |
Compatible with Brand | Wilkerson |
Compatible Mfr Part Number | M35 Models, M36 Models, M37 Models |
Compatible with Manufacturer Part Number | M35 Models, M36 Models, M37 Models |
Description
Automatic Drain, Compatible with Manufacturer Part Number M35 Models, M36 Models, M37 Models, Series GRP, Compatible with Brand Wilkerson, Compatible with Series M35, M36, M37, Drain Port Size 1/8 in, Drain Type Automatic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 1/4 HP, 1075 rpm, 1.9 (FE1026SU)
- BESTORQ Bestorq Timing Belt Model 540H400 - 54 in Outside Length - 4 in Top Width (540H400)
- CONTINENTAL CONTITECH B158 Wrapped V-Belt, 161" Outside Length, 21/32" Top Width, 1 Ribs (B158)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 2 in Stroke, NFPA Double Acting (6X387)
- WILKERSON Siphon Tube Assembly (LRP-96-182)
- WILKERSON Bowl W/Auto Drain (GRP-96-635)
- WILKERSON Auto Drain (X02-04-F00)
- WILKERSON Liquid Separator 3/4In (WSA-06-M00)
- WILKERSON Repair Kit Inocin Element T-C (MTP-95-562)
- WILKERSON Bowl W/Guard 16 Series (LRP-96-944)
- NORGREN Oil Remover Filter (F46-801-A0DA)
- Wilkerson Pneumatic Parts