Shop All Pneumatic Regulators
Wilkerson
Air Regulator, 3/8 In NPT, 180 cfm, 300 psi
Mfr # R21-03-000
Zoro # G1002197
original price:
$159.99
5% off
new price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 3/8 in
- Max. Inlet Pressure - Regulators 300 psi
- Adjustment Range - Regulators 0 to 160 psi
- Max. Temp. - Regulators 150 Degrees F
- Overall Height - Regulators 4.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # R21-03-000
- Zoro # G1002197
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 3/8 in |
Overall Height - Regulators | 4.1 in |
Overall Width (Regulators) | 2.60" |
Overall Width - Regulators | 2.6 in |
Overall Height (Regulators) | 4.10" |
Pipe Size (Regulators) | 3/8" |
Air Outlet Size | 3/8 in |
Overall Height | 4 1/16 in |
Overall Depth | 3 3/16 in |
Overall Width | 2 3/16 in |
Air Inlet Size | 3/8 in |
Pressure Gauge Port Size | 1/4 in |
Height | 4.1" |
Description
Compressed Air Regulator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 180 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Nonrising, Overall Width 2 3/16 in, System Location Air Line, Series R21, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Zinc, For Fluid Type Air, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Quick Connect Hose Coupling, 1/4 in Body Size, 1/4 in Hose Fitting Size, Sleeve, Socket, 30E709 (30E709)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 5J, Bore 3/4" (5J34)
- FASCO HVAC Motor, 1/100-1/250 HP, 115V, CW/CCW (D1162)
- MAXIM Hyd Cylinder, 3 In Bore, 18 In Stroke (288-340)
- WILKERSON Air Regulator, 1/4 In. NPT, 12 cfm, 300 psi (SR1-02-LAS0)
- WILKERSON Air Regulator, 1/4 In. NPT, 12 cfm, 300 psi (SR1-02-KAS0)
- WILKERSON Regulator, Aluminum, 5 7/8" H, 2 7/8" W (R28-03-F0G0B)
- WILKERSON Air Regulator, 1/2 In. NPT, 80 cfm, 300 psi (SR2-04-KAS0)
- WILKERSON Air Regulator, 1/4 In NPT, 117 cfm, 300 psi (R21-02-000)
- WILKERSON Air Regulator, 1 In. NPT, 500 cfm, 300 psi (R30-08-000)
- NUMATICS Regulator, 1/4 in, Aluminum, 0.95 lb (8652AR002FA00H0)
- Wilkerson Pneumatic Regulators