Shop All Pneumatic Regulators
This Product is Discontinued
Wilkerson
Air Regulator, 1/4 In. NPT, 44 cfm, 300 psi (Discontinued)
Mfr # R08-02-F000
Zoro # G0647735
This Product is Discontinued
Key Features
- Pipe Size - Regulators 1/4 in
- Max. Inlet Pressure - Regulators 300 psi
- Adjustment Range - Regulators 0 to 125 psi
- Max. Temp. - Regulators 150 Degrees F
- Overall Height - Regulators 3.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # R08-02-F000
- Zoro # G0647735
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 1/4 in |
Overall Height - Regulators | 3.94 in |
Overall Width - Regulators | 1.58 in |
Overall Height (Regulators) | 3.94" |
Pipe Size (Regulators) | 1/4" |
Overall Width (Regulators) | 1.58" |
Height | 3.94" |
Width | 1.58" |
Overall Width | 1.58" |
Overall Height | 3.94" |
Description
General Purpose Air Regulator, Overall Width 1.58 In., Series Mini, Includes Panel Nut
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.