Shop All Pneumatic Regulators
Wilkerson
Air Regulator, 1/4 In. NPT, 12 cfm, 300 psi
Mfr # SR1-02-LAS0
Zoro # G1411453
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 1/4 in
- Max. Inlet Pressure - Regulators 300 psi
- Adjustment Range - Regulators 0 to 125 psi
- Max. Temp. - Regulators 150 Degrees F
- Overall Height - Regulators 2.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # SR1-02-LAS0
- Zoro # G1411453
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 1/4 in |
Overall Height - Regulators | 2.67 in |
Overall Height (Regulators) | 2.67" |
Overall Width - Regulators | 1.56 in |
Overall Width (Regulators) | 1.56" |
Pipe Size (Regulators) | 1/4" |
Overall Length | 1.56 in |
Overall Height | 2 11/16 in |
Air Outlet Size | 1/4 in |
Pressure Gauge Port Size | 1/8 in |
Overall Width | 1 9/16 in |
Air Inlet Size | 1/4 in |
Overall Depth | 1 9/16 in |
Height | 2.67" |
Width | 1.56" |
Length | 1.56" |
Description
Compressed Air Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 12 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 180 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 1 9/16 in, System Location Air Line, Series SR1, Adjustment Mechanism Material 316 Stainless Steel, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material 316 Stainless Steel, For Fluid Type Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Sheave (10-0040)
- RULAND Shaft Collar, Clamp, 2Pc, 1 In, Steel (WSP-16-F)
- DYNABRADE 5 In., 6 In., 8 In. Geared & 8 In. (98221)
- GATES Hi-Power II Belts, B66 (B66)
- WILKERSON Air Regulator, 1/4 In. NPT, 12 cfm, 300 psi (SR1-02-KAS0)
- WILKERSON Air Regulator, 3/4 In NPT, 220 cfm, 300 psi (R21-06-000)
- WILKERSON Air Pressure Regulator, 1/4" Pipe Size (R08-02-F000B)
- WILKERSON Regulator, Aluminum, 5 7/8" H, 2 7/8" W (R28-04-F0G0B)
- WILKERSON Air Regulator, 1/2 In NPT, 195 cfm, 300 psi (R21-04-000)
- WILKERSON Air Regulator, 3/8 In NPT, 180 cfm, 300 psi (R21-03-000)
- FESTO Pressure Regulator LR-1/4-D-7-O-MINI (LR-1/4-D-7-O-MINI)
- Wilkerson Pneumatic Regulators