Shop All Pneumatic Regulators
Wilkerson
Air Regulator, 1/4 In. NPT, 12 cfm, 300 psi
Mfr # SR1-02-KAS0
Zoro # G0739715
original price:
$402.57
10% off
new price: $361.99
/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 1/4 in
- Max. Inlet Pressure - Regulators 300 psi
- Adjustment Range - Regulators 0 to 60 psi
- Max. Temp. - Regulators 150 Degrees F
- Overall Height - Regulators 2.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # SR1-02-KAS0
- Zoro # G0739715
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 1/4 in |
Overall Height - Regulators | 2.67 in |
Pipe Size (Regulators) | 1/4" |
Overall Width (Regulators) | 1.56" |
Overall Height (Regulators) | 2.67" |
Overall Width - Regulators | 1.56 in |
Overall Length | 1.56 in |
Overall Height | 2 11/16 in |
Air Inlet Size | 1/4 in |
Pressure Gauge Port Size | 1/4 in |
Overall Width | 1 9/16 in |
Overall Depth | 1 9/16 in |
Air Outlet Size | 1/4 in |
Width | 1.56" |
Length | 1.56" |
Height | 2.67" |
Description
Compressed Air Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 12 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 180 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 1 9/16 in, System Location Air Line, Series SR1, Adjustment Mechanism Material 316 Stainless Steel, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material 316 Stainless Steel, For Fluid Type Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS 90 Durometer Buna O Ring (7629X16)
- DAYTON DC Motor, PM, TENV, 1/6 HP, 1800rpm, 12/24VDC (4Z529)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 5/8 Bore Dia., 12 # of Teeth (35BS12H X 5/8)
- SMC Nylon Tubing, OD 6mm, ID 4mm, 20m, White (T0604W-20)
- WILKERSON Regulator, Aluminum, 5 7/8" H, 2 7/8" W (R28-04-F0G0B)
- WILKERSON Air Regulator, 1/4 In. NPT, 14 cfm, 300 psi (RB3-02-F000)
- WILKERSON Regulator, Aluminum, 5 7/8" H, 2 7/8" W (R28-03-F0G0B)
- WILKERSON Air Regulator, 1-1/2 In. NPT, 1,200 cfm (R40-0B-000)
- WILKERSON Air Regulator, 1/8 In. NPT, 13 cfm, 300 psi (R03-01-000)
- WILKERSON Air Regulator, 3/4 In NPT, 220 cfm, 300 psi (R21-06-000)
- FESTO Pressure Regulator LR-1-D-MAXI (LR-1-D-MAXI)
- Wilkerson Pneumatic Regulators