Shop All Pneumatic Regulators
Wilkerson
Air Regulator, 1/4 In NPT, 117 cfm, 300 psi
Mfr # R21-02-000
Zoro # G1582725
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 1/4 in
- Max. Inlet Pressure - Regulators 300 psi
- Adjustment Range - Regulators 0 to 160 psi
- Max. Temp. - Regulators 150 Degrees F
- Overall Height - Regulators 4.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilkerson
- MFR # R21-02-000
- Zoro # G1582725
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 1/4 in |
Overall Height - Regulators | 4.1 in |
Pipe Size (Regulators) | 1/4" |
Overall Width - Regulators | 2.6 in |
Overall Height (Regulators) | 4.10" |
Overall Width (Regulators) | 2.60" |
Pressure Gauge Port Size | 1/4 in |
Air Inlet Size | 1/4 in |
Overall Height | 4 1/16 in |
Air Outlet Size | 1/4 in |
Overall Depth | 3 3/16 in |
Overall Width | 2 3/16 in |
Height | 4.1" |
Description
Compressed Air Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 117 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Nonrising, Overall Width 2 3/16 in, System Location Air Line, Series R21, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Zinc, For Fluid Type Air, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Stock 18/Skid 4Am-Nrv-70C Air Motor (4AM-NRV-70C)
- PARKER Air Cylinder, 2 in Bore, 4 in Stroke, Round Body Double Acting (2.00DSR04.00)
- BETA 1 FILTERS Air Filter replacement filter for TF060504AV / CAMPBELL HAUSFELD (B1AF0001690)
- EATON AEROQUIP Hose Fitting, Socketless, Push In (4797-4B)
- WILKERSON Air Regulator, 1/2 In. NPT, 80 cfm, 300 psi (SR2-04-LAS0)
- WILKERSON Regulator, Aluminum, 4 1/8" H, 1 9/16" W (R08-02-F0G0B)
- WILKERSON Air Pressure Regulator, 1/4" Pipe Size (R18-02-F000B)
- WILKERSON Air Pressure Regulator, 3/8" Pipe Size (R18-03-F000B)
- WILKERSON Air Regulator, 1 In. NPT, 500 cfm, 300 psi (R30-08-000)
- WILKERSON Air Regulator, 1/2 In NPT, 195 cfm, 300 psi (R21-04-000)
- DIXON Wilkerson by High Pressure Self-Relieving Standard Regulator with GC240 Gauge, 148 SCFM Flow Rate (R26-03RHG)
- Wilkerson Pneumatic Regulators