Shop All Pneumatic Regulators
Wilkerson
Air Regulator, 1/2 In. NPT, 80 cfm, 300 psi
Mfr # SR2-04-LAS0
Zoro # G1758504
product price: $785.99
/ea
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 1/2 in
- Max. Inlet Pressure - Regulators 300 psi
- Adjustment Range - Regulators 0 to 125 psi
- Max. Temp. - Regulators 150 Degrees F
- Overall Height - Regulators 6.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # SR2-04-LAS0
- Zoro # G1758504
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 1/2 in |
Overall Height - Regulators | 6.08 in |
Pipe Size (Regulators) | 1/2" |
Overall Width - Regulators | 2.34 in |
Overall Width (Regulators) | 2.34" |
Overall Length | 2.43 in |
Overall Height (Regulators) | 6.08" |
Overall Width | 3 3/8 in |
Pressure Gauge Port Size | 1/4 in |
Air Inlet Size | 1/2 in |
Overall Height | 6 1/16 in |
Overall Depth | 3 3/8 in |
Air Outlet Size | 1/2 in |
Height | 6.08" |
Length | 2.43" |
Width | 2.34" |
Description
Compressed Air Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 80 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 180 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 3 3/8 in, System Location Air Line, Series SR2, Adjustment Mechanism Material 316 Stainless Steel, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material 316 Stainless Steel, For Fluid Type Air
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1 x 60.2in OC (1626V597)
- GATES Multi-Speed Belts, 1430V375 (1430V375)
- RULAND Shaft Collar, Locknut, 1Pc, 0.781-32 In, St (TCN-04-F)
- SMC Plug-In Reducing Elbow, 90 Deg, 10mmx12mm (KQ2L10-12A)
- WILKERSON Air Regulator, 2 In NPT, 1,200 cfm, 300 psi (R40-0C-000)
- WILKERSON Air Regulator, 1/2 In NPT, 195 cfm, 300 psi (R21-04-000)
- WILKERSON Air Regulator, 1/4 In. NPT, 22 cfm, 300 psi (R03-02-000)
- WILKERSON Air Regulator, 3/8 In NPT, 180 cfm, 300 psi (R21-03-000)
- WILKERSON Air Regulator, 3/4 In NPT, 470 cfm, 300 psi (R30-06-000)
- WILKERSON Air Regulator, 1/4 In. NPT, 12 cfm, 300 psi (SR1-02-LAS0)
- PARKER Air Regulator, 3/8 In. NPT, 60 cfm, 250 psi (06R218AC)
- Wilkerson Pneumatic Regulators