Shop All Pneumatic Regulators
Wilkerson
Air Regulator, 1/2 In NPT, 195 cfm, 300 psi
Mfr # R21-04-000
Zoro # G2165484
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 1/2 in
- Max. Inlet Pressure - Regulators 300 psi
- Adjustment Range - Regulators 0 to 160 psi
- Max. Temp. - Regulators 150 Degrees F
- Overall Height - Regulators 4.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # R21-04-000
- Zoro # G2165484
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 1/2 in |
Overall Height - Regulators | 4.1 in |
Overall Width - Regulators | 2.6 in |
Pipe Size (Regulators) | 1/2" |
Overall Width (Regulators) | 2.60" |
Overall Height (Regulators) | 4.10" |
Overall Depth | 3 3/16 in |
Air Outlet Size | 1/2 in |
Overall Height | 4 1/16 in |
Pressure Gauge Port Size | 1/4 in |
Air Inlet Size | 1/2 in |
Overall Width | 2 3/16 in |
Height | 4.1" |
Description
Compressed Air Regulator, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 195 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Nonrising, Overall Width 2 3/16 in, System Location Air Line, Series R21, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/2 in, Air Outlet Type NPT, Body Material Zinc, For Fluid Type Air, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Flareless Compression to Male Pipe Connector (7205X24X24)
- CONTINENTAL CONTITECH 4/3VX500 Banded Cogged V-Belt, 50" Outside Length, 1-33/64" Top Width, 4 Ribs (4/3VX500)
- PARKER Dubl-Barb Hose Fitting, 90 Deg Elbow, Hose to Male Pipe (VS229-4-2)
- FENNER DRIVES Keyless Bushing, Dia. 60mm, 14 Bolt (B401060)
- WILKERSON Air Regulator, 1/4 In. NPT, 12 cfm, 300 psi (SR1-02-LAS0)
- WILKERSON Air Pressure Regulator, 3/4" Pipe Size (R28-06-F000B)
- WILKERSON Air Regulator, 2 In NPT, 1,200 cfm, 300 psi (R40-0C-000)
- WILKERSON Air Pressure Regulator, 1/4" Pipe Size (R18-02-F000B)
- WILKERSON Regulator, Aluminum, 5 7/8" H, 2 7/8" W (R28-03-F0G0B)
- WILKERSON Air Pressure Regulator, 1/4" Pipe Size (R08-02-F000B)
- ARO Air Regulator, 1/4 In. NPT, 59 cfm, 250 psi (R37121-100)
- Wilkerson Pneumatic Regulators