Shop All Filters & Regulators
Wilkerson
Air Pressure Regulator, 3/8" Pipe Size
Mfr # R28-03-F000B
Zoro # G6095885
product price: $64.75
/ea
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height - Regulators 5.9 in
- Standards ATEX Group II Category 2, REACH, RoHS
- Pipe Size - Regulators 3/8 in
- Body Material Aluminum
- Gauge Port 1/4 in NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # R28-03-F000B
- Zoro # G6095885
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Height - Regulators | 5.9 in |
Pipe Size - Regulators | 3/8 in |
Overall Width | 2 7/8 in |
Overall Height | 5 7/8 in |
Overall Width - Regulators | 2.9 in |
Overall Length | 5.87 in |
Air Inlet Size | 3/8 in |
Overall Depth | 2 7/8 in |
Pressure Gauge Port Size | 1/4 in |
Air Outlet Size | 3/8 in |
Description
Compressed Air Regulator, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 250 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 2 7/8 in, Series R28, Adjustment Mechanism Material Acetal, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 3/8 in, Air Outlet Type NPT, Body Material Aluminum, For Fluid Type Air
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX V-Belt, Cogged 3/8 X 53 (3VX530)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER AZ5, 5 micron, Outside-In (MF0594578)
- PARKER Hydraulic Hose, 1/2" I.D, 50 ft. L (801-8-BLK-BX)
- BESTORQ 3VX750/03 Banded Cogged Belt, 75 in Outside Length, 3/8 in Top Width, 3 Ribs (3VX750/03)
- WILKERSON Filter-Regulator, Particles/Water Removal, Overall Height: 7.0 in (B08-02-FK00B)
- WILKERSON Filter/Regulator, Aluminum, Manual Drain (B18-04-FKG0B)
- WILKERSON Filter-Regulator, Particles/Water Removal (B28-06-FK00B)
- WILKERSON Filter-Regulator, Particles/Water Removal (B28-04-FK00B)
- WILKERSON Filter-Regulator, Max. Incoming 250 psi (B08-02-FLG0B)
- WILKERSON Regulator, Aluminum, 5 3/8" H, 2 3/8" W (R18-02-G0G0B)
- FESTO Filter Regulator LFR-1/4-D-7-MINI-NPT (LFR-1/4-D-7-MINI-NPT)
- Wilkerson Filters & Regulators