Shop All Pneumatic Regulators
Wilkerson
Air Pressure Regulator, 1/4" Pipe Size
Mfr # R18-02-F000B
Zoro # G3729325
original price:
$58.69
5% off
new price: $55.75
/ea
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Regulators 1/4 in
- Max. Inlet Pressure - Regulators 300 psi
- Adjustment Range - Regulators 0 to 125 psi
- Max. Temp. - Regulators 150 Degrees F
- Overall Height - Regulators 5.4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # R18-02-F000B
- Zoro # G3729325
- Country of Origin China
- Category Pneumatic Regulators
Dimensions
Pipe Size - Regulators | 1/4 in |
Overall Height - Regulators | 5.4 in |
Overall Length | 5.18 in |
Overall Width - Regulators | 2.36 in |
Overall Height | 5 3/8 in |
Overall Width | 2 3/8 in |
Pressure Gauge Port Size | 1/4 in |
Overall Depth | 2 3/8 in |
Air Inlet Size | 1/4 in |
Air Outlet Size | 1/4 in |
Description
Compressed Air Regulator, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 150 cfm, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 150 Degrees F, Pressure Gauge Included No, Adjustment Mechanism Knob, Overall Width 2 3/8 in, Series R18, Adjustment Mechanism Material Acetal, Air Flow Direction Left to Right, Air Inlet Gender Female, Air Outlet Gender Female, Air Outlet Size 1/4 in, Air Outlet Type NPT, Body Material Aluminum, For Fluid Type Air
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 19 x 30 x 7 mm., Fluoro Rubber (193007TCV)
- BESTORQ L Timing Belts (322L075)
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 5 HP, 230V AC Voltage, 184T Frame, 3450 Nameplate RPM (L3608T)
- WEATHERHEAD Hose Adapter, 3/8", NPTF, 3/8", NPTF (3750X6)
- WILKERSON Air Regulator, 1 In. NPT, 500 cfm, 300 psi (R30-08-000)
- WILKERSON Air Pressure Regulator, 1/4" Pipe Size (R08-02-F000B)
- WILKERSON Regulator, Aluminum, 5 7/8" H, 2 7/8" W (R28-03-F0G0B)
- WILKERSON Air Regulator, 1/8 In. NPT, 13 cfm, 300 psi (R03-01-000)
- WILKERSON Air Regulator, 3/4 In NPT, 470 cfm, 300 psi (R30-06-000)
- WILKERSON Air Regulator, 3/4 In NPT, 220 cfm, 300 psi (R21-06-000)
- FESTO Pressure Booster DPA-40-10-CRVZS2 (DPA-40-10-CRVZS2)
- Wilkerson Pneumatic Regulators