Shop All Pneumatic Lubricators
Wilkerson
Air Line Lubricator, 96 cfm Max. Flow, Oil Capacity: 4 oz
Mfr # L18-04-KL00B
Zoro # G3728923
original price:
$84.23
19% off
new price: $67.45
/ea
$67.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series L18
- Bowl Material Metal
- Pipe Size 1/2 in NPT
- Max. Flow 96 cfm
- Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # L18-04-KL00B
- Zoro # G3728923
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/2 in NPT |
Overall Height | 8 9/16 in |
Overall Width | 2 3/8 in |
Bowl Size | 4 oz |
Overall Length | 8.5 in |
Inlet Size | 1/2 in NPT |
Air Outlet Size | 1/2 in |
Overall Depth | 2 3/8 in |
Air Inlet Size | 1/2 in |
Description
Compressed Air Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Metal, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 96 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 150 Degrees F, Adjustment Mechanism Knob, Body Material Aluminum, Overall Width 2 3/8 in, Series L18, Sight Dome Included Yes, Sight Gauge Included Yes, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes, Drain Part Compatibility GRP-96-636, Drain Type Manual
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 2X567 Pillow Block Bearing (2X567)
- ZORO SELECT 1-1/4" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/WT (45DU42)
- EATON AEROQUIP Adpt, MJIC-MJIC, 1-1/16-12, Straight (2027-12-12S)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 125 psi (SCB5010-0A125)
- WILKERSON Air Line Lubricator, 1 In, 374 cfm, 150 psi (L30-08-000)
- WILKERSON Air Line Lubricator, 90 cfm Max. Flow (L18-03-KK00B)
- WILKERSON Air Line Lubricator, 88 cfm Max. Flow, Max. Pipe Run: 20 ft (L18-02-KK00B)
- WILKERSON In-Line Air Lubricator, 1/4 In, 36 cfm (L01-02-M00)
- WILKERSON Air Line Lubricator, 52 cfm Max. Flow (L08-02-KK00B)
- WILKERSON Air Line Lubricator, 90 cfm Max. Flow, Series: Compact (L18-03-KL00B)
- PARKER Air Line Lubricator, 3/4In, 90 cfm, 250 psi (17L44BE)
- Wilkerson Pneumatic System Components