Shop All Pneumatic Lubricators
Wilkerson
Air Line Lubricator, 88 cfm Max. Flow, Max. Pipe Run: 20 ft
Mfr # L18-02-KK00B
Zoro # G3732371
product price: $64.35
/ea
$64.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series L18
- Bowl Material Plastic
- Pipe Size 1/4 in NPT
- Max. Flow 88 cfm
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # L18-02-KK00B
- Zoro # G3732371
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/4 in NPT |
Overall Height | 8 9/16 in |
Overall Width | 2 3/8 in |
Overall Length | 8.5 in |
Bowl Size | 4 oz |
Inlet Size | 1/4 in NPT |
Overall Depth | 2 3/8 in |
Air Outlet Size | 1/4 in |
Air Inlet Size | 1/4 in |
Description
Compressed Air Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Plastic, Air Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Flow Rate 88 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Adjustment Mechanism Knob, Body Material Aluminum, Overall Width 2 3/8 in, Series L18, Sight Dome Included Yes, Sight Gauge Included Yes, Air Outlet Size 1/4 in, Air Outlet Type NPT, Drain Included Yes, Drain Part Compatibility LRP-96-701, Drain Type Manual
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NB Shaft, Steel, 1.000 In D, 12.00 In (SFW16X12FS102)
- STANLEY ENGINEERED FASTENING Jaw Pusher Spring, For 2NJP3 (DPN901-019)
- RULAND Rigid Shaft Coupling, Two Piece, 1-7/16in. (SPX-23-23-F)
- BESTORQ Aftermarket Ariens / Gravely 991066 ZT2552 (Hydro) Zero Turn Mower Replacement Belt, A65LG (A65LG)
- WILKERSON Air Line Lubricator, 90 cfm Max. Flow, Series: Compact (L18-03-KL00B)
- WILKERSON Air Line Lubricator, 1-1/2 In, 927 cfm (L40-0B-000)
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow (L28-03-KK00B)
- WILKERSON Air Line Lubricator, 150 cfm Max. Flow, Max. Pipe Run: 20 ft (L28-06-KL00B)
- WILKERSON Air Line Lubricator, 3/4In, 196cfm, 200 psi (L30-06-G00)
- WILKERSON Air Line Lubricator, 150 cfm Max. Flow, Bowl Size: 6 oz (L28-06-KK00B)
- SPEEDAIRE Air Line Lubricator, 1/2In, 80cfm, 250 psi (4ZL92)
- Wilkerson Pneumatic System Components