Shop All Pneumatic Lubricators
Wilkerson
Air Line Lubricator, 3/4In, 196cfm, 200 psi
Mfr # L30-06-G00
Zoro # G3418003
product price: $196.99
/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series L30
- Bowl Material Metal
- Pipe Size 3/4 in NPT
- Max. Flow 196 cfm
- Max. Pressure 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # L30-06-G00
- Zoro # G3418003
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/4 in NPT |
Overall Height | 10 15/16 in |
Overall Width | 4 5/8 in |
Overall Length | 4.63 in |
Bowl Size | 26 oz |
Inlet Size | 3/4 in NPT |
Air Inlet Size | 3/4 in |
Overall Depth | 4 13/16 in |
Air Outlet Size | 3/4 in |
Description
Compressed Air Lubricator, Lubricator Type Mist, Lubricator Bowl Material Metal, Air Inlet Size 3/4 in, Air Inlet Type NPT, Maximum Flow Rate 196 cfm, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 150 Degrees F, Adjustment Mechanism Screwdriver, Body Material Zinc, Overall Width 4 5/8 in, Series L30, Sight Dome Included Yes, Sight Gauge Included Yes, Air Outlet Size 3/4 in, Air Outlet Type NPT, For Fluid Type Compressed Air, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel 3/8In Npt Nitrile (433)
- TRANSAIR Tube Fitting, 90 Degree Elbow, For 25mm (6602 25 00US)
- MILTON A Style Safety Coupler, 1/4" FNPT (S-99773)
- CENTURY Mtr, Sh Pole, 1/10 HP, 1550,115/208-230, 42Y (RF4400)
- WILKERSON Air Line Lubricator, 1 In, 374 cfm, 200 psi (L30-08-G00)
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow (L28-03-KK00B)
- WILKERSON Air Line Lubricator, 1-1/2 In, 927 cfm (L40-0B-000)
- WILKERSON Air Line Lubricator, 96 cfm Max. Flow, Series: Compact (L18-04-KK00B)
- WILKERSON Air Line Lubricator, 90 cfm Max. Flow (L18-03-KK00B)
- WILKERSON Air Line Lubricator, 88 cfm Max. Flow, Max. Pipe Run: 20 ft (L18-02-KK00B)
- MASTER PNEUMATIC SPL D-STREAM W/RES 1/2" (D64042)
- Wilkerson Pneumatic System Components