Shop All Pneumatic Lubricators
Wilkerson
Air Line Lubricator, 1/2In, 100cfm, 300 psi
Mfr # SL2-04-LLV0
Zoro # G3415081
product price: $1,016.99
/ea
Free Shipping & Returns
$1,016.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series SL2
- Bowl Material Stainless Steel
- Pipe Size 1/2 in NPT
- Max. Flow 100 cfm
- Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # SL2-04-LLV0
- Zoro # G3415081
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/2 in NPT |
Overall Height | 7 5/8 in |
Overall Width | 2 3/8 in |
Bowl Size | 4 oz |
Overall Length | 2.52 in |
Inlet Size | 1/2 in NPT |
Air Outlet Size | 1/2 in |
Overall Depth | 2 3/8 in |
Air Inlet Size | 1/2 in |
Description
Compressed Air Lubricator, Lubricator Type Mist, Lubricator Bowl Material Stainless Steel, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 100 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 150 Degrees F, Adjustment Mechanism Screwdriver, Body Material Stainless Steel, Overall Width 2 3/8 in, Series SL2, Sight Dome Included Yes, Sight Gauge Included Yes, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 1260896, Pressure Line, 5 micron (ZX-1260896)
- BESTORQ Aftermarket 007-0066 POWERMATE Replacement Belt, A63 (A63)
- OREGON SpeedCut Nano Conversion Kit, 10IN 325LP for Echo CS 303T (637255)
- TOMPKINS Hydraulic Fitting-Steel10MJ-10MJ (2403-10-10)
- WILKERSON Air Line Lubricator, 3/4In, 196cfm, 200 psi (L30-06-G00)
- WILKERSON Air Line Lubricator, 90 cfm Max. Flow (L18-03-KK00B)
- WILKERSON Air Line Lubricator, 90 cfm Max. Flow, Series: Compact (L18-03-KL00B)
- WILKERSON Air Line Lubricator, 1 In, 374 cfm, 150 psi (L30-08-000)
- WILKERSON In-Line Air Lubricator, 3/8 In, 38.1 cfm (L01-03-M00)
- WILKERSON Air Line Lubricator, 1-1/2 In, 927 cfm (L40-0B-000)
- DIXON Wilkerson Compact Lubricator, 1/2", Clear (L16-04A)
- Wilkerson Pneumatic System Components