Shop All Pneumatic Lubricators
Wilkerson
Air Line Lubricator, 110 cfm Max. Flow, Oil Capacity: 6 oz
Mfr # L28-04-KL00B
Zoro # G3740360
product price: $82.79
/ea
Free Shipping & Returns
$82.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series L28
- Bowl Material Metal
- Pipe Size 1/2 in NPT
- Max. Flow 110 cfm
- Max. Pressure 250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # L28-04-KL00B
- Zoro # G3740360
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/2 in NPT |
Overall Height | 9 3/16 in |
Overall Width | 2 7/8 in |
Overall Length | 9.25 in |
Bowl Size | 6 oz |
Overall Depth | 2 7/8 in |
Air Outlet Size | 1/2 in |
Inlet Size | 1/2 in NPT |
Air Inlet Size | 1/2 in |
Description
Compressed Air Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Metal, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 110 cfm, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 150 Degrees F, Adjustment Mechanism Knob, Body Material Aluminum, Overall Width 2 7/8 in, Series L28, Sight Dome Included Yes, Sight Gauge Included Yes, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes, Drain Part Compatibility GRP-96-644, Drain Type Manual
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Repair Kit, Double, 3/8, Valveair II (K352126)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD39)
- FESTO Coupling Piece KSZ-M16X1, 5 (KSZ-M16X1,5)
- GATES PowerGrip HTD Belts, 850-5M-15 (850-5M-15)
- WILKERSON Air Line Lubricator, 150 cfm Max. Flow, Max. Pipe Run: 20 ft (L28-06-KL00B)
- WILKERSON Air Line Lubricator, 96 cfm Max. Flow, Series: Compact (L18-04-KK00B)
- WILKERSON In-Line Air Lubricator, 1/4 In, 36 cfm (L01-02-M00)
- WILKERSON Air Line Lubricator, 90 cfm Max. Flow (L18-03-KK00B)
- WILKERSON Air Line Lubricator, 88 cfm Max. Flow (L18-02-KL00B)
- WILKERSON Air Line Lubricator, 1-1/2 In, 927 cfm (L40-0B-000)
- DIXON Wilkerson EconOmist Lubricator, L30, 1" (L30-08A)
- Wilkerson Pneumatic System Components