Shop All Pneumatic Lubricators
Wilkerson
Air Line Lubricator, 110 cfm Max. Flow
Mfr # L28-04-KK00B
Zoro # G3741620
original price:
$90.77
13% off
new price: $78.75
/ea
Free Shipping & Returns
$78.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series L28
- Bowl Material Plastic
- Pipe Size 1/2 in NPT
- Max. Flow 110 cfm
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # L28-04-KK00B
- Zoro # G3741620
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1/2 in NPT |
Overall Height | 9 3/16 in |
Overall Width | 2 7/8 in |
Overall Length | 9.25 in |
Bowl Size | 6 oz |
Inlet Size | 1/2 in NPT |
Air Outlet Size | 1/2 in |
Air Inlet Size | 1/2 in |
Overall Depth | 2 7/8 in |
Description
Compressed Air Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Plastic, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 110 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Adjustment Mechanism Knob, Body Material Aluminum, Overall Width 2 7/8 in, Series L28, Sight Dome Included Yes, Sight Gauge Included Yes, Air Outlet Size 1/2 in, Air Outlet Type NPT, Drain Included Yes, Drain Part Compatibility LRP-96-702, Drain Type Manual
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Austo Drain For (F352F-S2)
- PIX V-Belt, Cogged 3/8 X 37.5 (3VX375)
- PARKER Check Valve, 1.66" L x 0.75" W x 0.75" H (DT-370-MSMO-5)
- TSUBAKI Chain Link, Single Strand, #80 (80 OL)
- WILKERSON Air Line Lubricator, 90 cfm Max. Flow, Series: Compact (L18-03-KL00B)
- WILKERSON In-Line Air Lubricator, 1/4 In, 36 cfm (L01-02-M00)
- WILKERSON Air Line Lubricator, 150 cfm Max. Flow, Max. Pipe Run: 20 ft (L28-06-KL00B)
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow (L28-03-KL00B)
- WILKERSON Air Line Lubricator, 88 cfm Max. Flow, Max. Pipe Run: 20 ft (L18-02-KK00B)
- WILKERSON In-Line Air Lubricator, 3/8 In, 38.1 cfm (L01-03-M00)
- MASTER PNEUMATIC LUBRICATOR 3/4 LESS D COC (L29D-6LDC)
- Wilkerson Pneumatic System Components