Shop All Pneumatic Lubricators
Wilkerson
Air Line Lubricator, 110 cfm Max. Flow
Mfr # L28-03-KK00B
Zoro # G3728040
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series L28
- Bowl Material Plastic
- Pipe Size 3/8 in NPT
- Max. Flow 110 cfm
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wilkerson
- MFR # L28-03-KK00B
- Zoro # G3728040
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 3/8 in NPT |
Overall Height | 9 3/16 in |
Overall Width | 2 7/8 in |
Overall Length | 9.25 in |
Bowl Size | 6 oz |
Overall Depth | 2 7/8 in |
Air Inlet Size | 3/8 in |
Inlet Size | 3/8 in NPT |
Air Outlet Size | 3/8 in |
Description
Compressed Air Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Plastic, Air Inlet Size 3/8 in, Air Inlet Type NPT, Maximum Flow Rate 110 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Adjustment Mechanism Knob, Body Material Aluminum, Overall Width 2 7/8 in, Series L28, Sight Dome Included Yes, Sight Gauge Included Yes, Air Outlet Size 3/8 in, Air Outlet Type NPT, Drain Included Yes, Drain Part Compatibility LRP-96-702, Drain Type Manual
Restrictions
- WARNING: This product can expose you to chemicals including Dichloromethane (Methylene chloride), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd (122178-18)
- TRITAN Thrust Washer, dia. 0.375in, 0.10in. Thick (TRC613)
- LINKBELT Link-Belt Roller Chain Connecting Link, 100 Chain, 1-1/4 in Pitch, 0.38 in Pin Dia, Steel (R100CCLSFPK)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262048, Pressure Line, 10 micron, Outside-In (MF0060374)
- WILKERSON Air Line Lubricator, 88 cfm Max. Flow, Max. Pipe Run: 20 ft (L18-02-KK00B)
- WILKERSON Air Line Lubricator, 90 cfm Max. Flow, Series: Compact (L18-03-KL00B)
- WILKERSON Air Line Lubricator, 96 cfm Max. Flow, Oil Capacity: 4 oz (L18-04-KL00B)
- WILKERSON Air Line Lubricator, 3/4In, 196cfm, 150 psi (L30-06-000)
- WILKERSON Air Line Lubricator, 1 In, 374 cfm, 200 psi (L30-08-G00)
- WILKERSON Air Line Lubricator, 150 cfm Max. Flow, Max. Pipe Run: 20 ft (L28-06-KL00B)
- PARKER Air Line Lubricator, 1/4In, 40 cfm, 250 psi (16L14BE)
- Wilkerson Pneumatic System Components