Shop All Pneumatic Lubricators
Wilkerson
Air Line Lubricator, 1 In, 374 cfm, 150 psi
Mfr # L30-08-000
Zoro # G1282723
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series L30
- Bowl Material Plastic
- Pipe Size 1 in NPT
- Max. Flow 374 cfm
- Max. Pressure 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wilkerson
- MFR # L30-08-000
- Zoro # G1282723
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Pipe Size | 1 in NPT |
Overall Height | 10 3/8 in |
Overall Width | 4 5/8 in |
Overall Length | 4.63 in |
Bowl Size | 26 oz |
Air Inlet Size | 1 in |
Overall Depth | 4 13/16 in |
Air Outlet Size | 1 in |
Inlet Size | 1 in NPT |
Description
Compressed Air Lubricator, Lubricator Type Mist, Lubricator Bowl Material Polycarbonate, Air Inlet Size 1 in, Air Inlet Type NPT, Maximum Flow Rate 374 cfm, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 125 Degrees F, Adjustment Mechanism Screwdriver, Body Material Zinc, Overall Width 4 5/8 in, Series L30, Sight Dome Included Yes, Sight Gauge Included Yes, Air Outlet Size 1 in, Air Outlet Type NPT, For Fluid Type Compressed Air, For Substance Type Air
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor, 3/4hp, D/D Blower (3LU86)
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 145TC Frame, 230/460V AC Voltage, 1,760 Nameplate RPM (145TTFR6040)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 3/4 Bore Dia., 15 # of Teeth (40B15F-3/4)
- D&D 85" Outside Length, 3/8" Top Width, 1 Ribs (3V850)
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow (L28-03-KL00B)
- WILKERSON Air Line Lubricator, 3/4In, 196cfm, 200 psi (L30-06-G00)
- WILKERSON In-Line Air Lubricator, 1/4 In, 36 cfm (L01-02-M00)
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow, Oil Capacity: 6 oz (L28-04-KL00B)
- WILKERSON Air Line Lubricator, 52 cfm Max. Flow (L08-02-KK00B)
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow (L28-04-KK00B)
- GROZ Air Lubricator, 3/8in NPT, 106 cfm, 145 psi (L1492)
- Wilkerson Pneumatic Lubricators